Page 404 - Buck & Hickman Industrial Supplies 2016
P. 404

Socketry 1/4” Square Drive
Ratchets
1/4” hinged head ratchet
Manufactured to a high standard, and featuring a high chrome finish, ergonomic bimaterial handle, with a compact and angled head for easier access including a 72 tooth mechanism with 5 degree increment.
The ratchet complies to ISO3315 - DIN3122
Price Order Code each
2014046 32.40
1/4” Square drive all steel ratchet handle
Manufactured in a high chrome finish to ISO 3315 - DIN 3122. The ratchet features a 72-tooth mechanism, 5° increment, socket safety lock and a Lever reversing showing rotation direction.
Price Order Code each
2517353 24.73
1/4” Quick Release Ratchet
Socket locking/unlocking system by pushing the button Easy to use and secure
Compact head for better accessibility
Precise mechanism: 72 teeth, 5° increment
Dustproof ratchet: maintenance free and longer lifetime No discontinuation between the handle and the body for increased comfort
Palm control system, allows operator to push on the ratchet head without any risk of accidental reversal
A full & performant system (100% anti FOD&FME) with locking extensions type RC FME compliant: increased security
Price Order Code Part Number each
80148432 RL.171 34.00
415 Ratchet
1/4” square drive DIN 3122/ISO 3315 Reversible, 22 teeth
1/4” drive standard ratchet
The R.151 is a standard 1/4in square drive ratchet. It features a 72 tooth ratchet with 5 degree working increments, and a PVC handle.
1/4” drive dust proof ratchet
With a compact head for ease of access and a palm control system. For easy reversal even with gloves
or greasy hands. This ratchet features a dustproof, maintenance free mechanism, 5° increment lightweight body, hook for working at height and an ergonomic comfort grip handle.
Order Code Part Number
2003304 R.151
Price Length each
120 mm 32.53
Price 2-component handle, made of impact-resistant, skydrol each resistant plastic
Order Code
2017918 32.82
Price Order Code Part Number Length each
4527054 415 117 mm 46.95
1/4” drive ratchet with non-slip handle
The R.161 is a standard 72 tooth 1/4” drive ratchet, featuring palm control and quick release socket
1/4” drive rotator ratchet
The 1/4” square drive rotator ratchet operates as a standard ratchet or rotate the handle to operate the square drive. Ideal for restricted access work. A lock on
411 Ratchet, fine tooth
1/4” square drive
DIN 3122/ISO 3315
Reversible, 60 teeth, for use in confined spaces Re-engages after a movement of 6°
2-component handle, made of impact-resistant, skydrol
mechanism.
Order Code Part Number
Price system prevents socket loss and palm control allows each the user to apply pressure while avoiding accidental
040069 R.161 36.61
reversal. resistant plastic
Price
Order Code each Order Code Part Number
2009786 46.95
Price each
35.37
4519060 411
Length
118 mm
386
134201
134200
134199
134205
134204
134202
10247
10246
495907


































































































   402   403   404   405   406