Page 379 - Buck & Hickman Industrial Supplies 2016
P. 379
Single Ended Spanners | Ring Spanners
Metric
A/F
Single Open Ended Spanners
• 894 series
• Acc. to DIN 894, ISO 3318
• Jaw set at 15°
• GEDORE vanadium steel 31CrV3
• Manganese-phosphate finish up to 38 mm, shotblast finish from 41 mm and larger
• Sizes 6 - 135 mm with hanging hole
• * not standardised
Heavy duty open ended spanners
Manufactured to DIN 894, NF E 74-301 standards, these heavy duty spanners are forged from carbon steel and hardened to 120kg/mm2 for high torque applications. Complete with hook eye and in a burnished finish.
AF single ended spanners
Black finish manufactured to DIN 894, ISO 3318. Sizes 1/4”-1 1/8” with hanging hole.
Overall Price
Order Code AF Size, Imperial
9881999 1/4”
9882006 5/16”
9882014 3/8 “
9882022 7/16”
9882030 1/2 “
9882049 9/16 “
9882057 5/8”
9882065 11/16”
9882073 3/4”
9882081 13/16”
9882090 7/8”
9882103 15/16”
9882111 1”
9882120 1-1/16 “
9882138 1-1/8 “
Metric
Price Length each
73 mm 3.62
94 mm 3.67
100 mm 3.67
112 mm 4.01
132 mm 3.90
140 mm 4.14
155 mm 4.88
159 mm 4.62
170 mm 5.42
170 mm 5.95
193 mm 6.11
217 mm 8.48
217 mm 8.48
239 mm 10.27
239 mm 11.22
Order Code Part Number Size
Lengths (mm)
255 mm
270 mm
270 mm
300 mm
300 mm
346 mm
381 mm
415 mm
460 mm
493 mm
518 mm
573 mm
605 mm
each
15.20
16.00
16.00
16.48
17.59
18.80
23.35
26.99
32.51
48.75
60.62
70.71
82.70
Order Code Size
9881565 6 mm
9881573 7 mm
9881581 8 mm
9881590 9 mm
9881603 10 mm
9881611 11 mm
9881620 12 mm
9881638 13 mm
9881646 14 mm
9881654 15 mm
9881662 16 mm
9881670 17 mm
9881689 18 mm
9881697 19 mm
9881700 22 mm
9881719 24 mm
9881727 25 mm
9881735 27 mm
9881743 30 mm
9881751 32 mm
9881760 34 mm
9881778 36 mm
9881786 38 mm
9881794 41 mm
9881808 46 mm
9881816 50 mm
9881824 55 mm
9881832 60 mm
9881840 65 mm
9881859 70 mm
9881867 75 mm
9881875 80 mm
9881883 85 mm
9881891 90 mm
9881905 95 mm
9881913 100 mm
9881921 105 mm
9881930 110 mm
9881948 115 mm
9881956 120 mm
9881964 125 mm
9881972 130 mm
9881980 135 mm
Price Length each
1233902
2003390
1233903
2003391
2003392
2003393
1233904
2003394
1233905
1233906
2003395
1233908
2003396
45.30
45.32
45.34
45.36
45.38
45.41
45.46
45.50
45.55
45.60
45.65
45.70
45.75
30 mm
32 mm
34 mm
36 mm
38 mm
41 mm
46 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
73 mm
78 mm
94 mm
100 mm
106 mm
112 mm
124 mm
132 mm
140 mm
145 mm
155 mm
159 mm
159 mm
170 mm
193 mm
217 mm
217 mm
239 mm
263 mm
275 mm
290 mm
305 mm
305 mm
344 mm
380 mm
413 mm
459 mm
494 mm
528 mm
572 mm
610 mm
645 mm
688 mm
740 mm
740 mm
740 mm
847 mm
1000 mm
1000 mm
1000 mm
1000 mm
1000 mm
1000 mm
2.65
2.65
2.65
2.73
2.73
3.01
3.22
3.22
3.28
4.19
4.19
3.81
4.15
4.15
5.06
6.82
7.14
8.03
9.66
10.42
18.55
14.36
16.49
18.23
24.14
30.11
34.00
44.10
54.33
67.59
78.43
99.06
134.77
179.52
235.07
221.46
326.64
345.06
467.84
495.04
622.54
639.19
716.41
Double Ended Ring Spanners - Metric
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to DIN838.
Price Order Code Size Metric each
248240 6 x 7 mm 4.74
248241B 8 x 9 mm 5.00
2525459 8 x 10 mm 5.40
248242 10 x 11 mm 5.71
2525460 11 x 13 mm 5.95
248243 12 x 13 mm 6.20
2525461 13 x 17 mm 2.55
248244 14 x 15 mm 6.48
248245 16 x 17 mm 8.32
248154 17 x 19 mm 8.23
248246 18 x 19 mm 9.36
2525462 19 x 22 mm 3.90
2525463 19 x 24 mm 3.93
248155 21 x 23 mm 10.62
248156 22 x 24 mm 12.37
248157 24 x 27 mm 13.98
248158 30 x 32 mm 18.36
2525464 32 x 36 mm 11.19
361
PO-553385
132301
26558
132302