Page 155 - Buck & Hickman Industrial Supplies 2016
P. 155
Wrenches
Self Grip Wrenches
Sets
Vise Grip Locking C-Clamp - Large Throat
The large C-Clamp with greater throat capacity makes this a highly versatility tool in the clamping of wider work-pieces.
Vise Grip Locking C-Clamps with Swivel Pads
The wide-opening jaws with swivel pads hold tapered work, awkward fabricating jobs and delicate projects. The C-clamps with swivel pads are very popular in auto-body repair and other work on delicate or odd shaped surfaces.
3 piece set
Supplied in canvas tool roll.
Set Contains:
5WR 125mm curved jaw 10WR 250mm curved jaw 6LN 150mm long nose
Order Code Part Number
213161 TVG73
Order Code Size
1260458 450 mm
Price Jaw Capacity (Max) each
254 mm 42.50
Order Code Jaw Capacity (Max) Size
Price Size each
1260451 41 mm
1260450 54 mm
1260447 102 mm
1260448 114 mm
1260446 203 mm
1260445 254 mm
Sets
100 mm
150 mm
275 mm
225 mm
455 mm
605 mm
4 in
6 in
11 in
9 in
18 in
24 in
13.39
17.57
25.11
22.61
34.48
44.85
Price each
38.44
C-clamp with regular tips
Wide-opening jaws provide greater versatility in clamping a variety of shapes. Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Guarded release trigger quickly unlocks and protects from accidental release.
Jaw Price
3pc curved jaw soft-grip set
4pc set
Supplied in kit bag.
Set Contains:
10CR 10” Curved jaw 7R 7” Straight jaw 6LN 6” Long nose 5WR 5” Curved jaw
Order Code Part Number
2001610 T71
Order Code Length (mm) Length (in) Capacity
1260457 225 9 100 mm
each
29.27
Strong curved jaws with hardened teeth, ideal for clamping and gripping round bar, pipe, nuts, bolts etc. Chrome vanadium steel, guarded spring loaded release lever. Rubberised soft-grip handles and easy turning screw.
Set Contains: Sizes 5”, 7”, 9”
Price Order Code each
2006870 7.16
3pc curved jaw set
3 piece curved jaw self grip wrench set manufactured from chrome vanadium steel. Single lever release with knurled wheel adjustment. Set comprises of 125, 175 and 250mm long wrenches.
Price Order Code each
217301 15.68
Price each
42.64
Vise Grip Locking C-Clamps Regular Tips - Fast Release
Easier controlled opening Release is controlled and can be operated with one hand. Easier to open from any angle by simply pulling - no need to put pressure on a trigger.
More finger room Better accommodates large hands and professional tradesmen who wear gloves.
No pinch points Elimination of trigger means no pinching during release.
Vise Grip Locking Plier 2pc Set - 10WR & 6LN
10” Curved Jaw Plier (inc Wire Cutter) & 6” Long Nose Plier
The original and the best - IRWIN Vise-Grip locking pliers are made of high-grade alloy steels, heat treated for maximum toughness and durability. Each tool
is treated with a bright nickel-plated surface for an attractive, corrosion resistant finish.
Price Order Code each
2024874 29.56
Order Code Size
1583057 150 mm
1583058 275 mm
Jaw Capacity (Max)
54 mm
102 mm
Price each
15.51
29.20
137
8889
134093 8904
134107 134101
8894
9421
134102
134106