Page 117 - Buck & Hickman Industrial Supplies 2016
P. 117
Pliers
Specialist Pliers
Carpenters’ Pincers
For heaviest duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edges additionally hardened- cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened.
Model number
Cutting Capacity - Medium/Hard Metals
Finish
Handle Type Length
Order Code
2546538
2546539
2546540
2546541
2546542
50 01 160 1.8 mm
Black atramentized Plastic coated 160 mm
Model number
50 01 160
50 01 180
50 01 210
50 01 225
50 01 250
50 01 180 2.0 mm
Black atramentized Plastic coated 180 mm
50 01 210 2.2 mm
Black atramentized Plastic coated 210 mm
50 01 225 2.2 mm
Black atramentized Plastic coated 225 mm
50 01 250 2.2 mm
Black atramentized Plastic coated 250 mm
Price each
8.92
9.27
9.64
11.07
13.41
Engineers plier
For use in environments where bare metal handles are appropriate. The handles are impervious to swarf, glass chippings and heat melting.
Order Code Length (mm)
012216 160
012219 250
Length (in)
6
10
Price each
12.07
19.66
Fencing Tool, 265 mm
2855 Wire Twisting Pliers
For pulling wire, hammering, cutting wire, squeezing, extracting nails and extracting staples. Polished surface, vinyl dipped handles. DIN ISO 5743.
Price Order Code each
2521441 21.18
Black finish, anti-corrosion treated
High performance alloy steel
Extremely fast and time-saving with, consistent twisting Can be used for any wire length and any twist length When the pliers grip the wire, any number of twists can be made by pulling out and pushing in the spinner knob The reversible models eliminate the need of a second tool just a simple twist of the patented reversing sleeve gives right or left hand capability
The smaller model might be easier to use in narrow areas
This is a tool to secure, with wire, all critical places which are exposed to vibration
Jaws angled at 30° and serrated, with cutter
Capacity: Wires up to Ø 1.04 mm for the 2855 and Ø 1.6 mm for the 2855 D, also suitable
Glass plier
For use in environments where bare metal handles are appropriate. The handles are impervious to swarf, glass chippings and heat melting.
For holding and shaping glass. Painted handles stop splinters of glass from embedding in handles.
Order Code Length (mm)
012261 200
Price Length (in) each
8 21.82
Wire Twisting Pliers
Registered design, for wire locking of metal fasteners, with side cutter, serrated jaws for positive grip, jaws angled by 40°, suitable for locking wires up to Diameter in mm 1.6 mm (dec. in. 0.06).
Cutting Capacity - Order Code Hard Wire
88508925 1.04 mm
4530604 1.6 mm
Wire Locking Plier
Length
224 mm
282 mm
Price each
113.67
143.91
Length Order Code Item Description Finish (mm)
4527353 6575 Wire Twisting Gunmetal 230 Pliers, Reversible,
Price each
138.07
230mm
4519075 6575 Wire Twisting 280 146.51
Pliers, Reversible, 280mm
Gas plier
• “automatic” model
• Side wire-cutter, cuts stainless steel diameter 1 mm • 3 turns to open
Designed to grip pipework of different sizes. Multi- purpose tool incorporates a joint cutter and “V” notch to grip wire.
Order Code Part Number
1278955 445.10R
Overall Length
125 mm
Price each
Order Code Length (mm)
012258 200
Length (in)
8
Price each
17.25
127.37
99
10707
33486 7469
451626
8398
133766
133765
133764