Page 87 - Roebuck 2016
P. 87
Screwdriver Bits
7 Piece Screwdriver Extra Hard Bit Set - 1/4” x 25mm
Roebuck extra hard bit set with 6 extra hard 25mm screwdriver bits and quick release bit holder.
Order Code Kit Contents
C5103037 1x Quick Release Bit Holder; 2x 1/4 Pozidriv Bit: PZ 1 x 25mm; 3x 1/4 Pozidriv Bit: PZ 2 x 25mm; 1x 1/4 Pozidriv Bit: PZ 3 x 25mm
1/4” Torsion Style Slotted Bit
Extra tough slotted bits with torsion style round shank designed to withstand exceptional torque peak loads.
1/4” Pozidriv Bits
Tough Pozidriv bits with torsion style round shank designed to withstand exceptional torque peak loads.
Order Code
C4971702
C4971703
C4971704
C4971705
C5094139
1/4” Torsion Style Pozidriv Bit
Tip Size A x B
4.5 x 0.6 mm
5.5 x 0.8 mm
5.5 x 1,0 mm
6.5 x 1.2 mm
8.0 x 1.6mm
Length
25 mm
25 mm
25 mm
25 mm
25 mm
Order Code Point Size
C4971707 PZ1
C4971708 PZ2
C4971709 PZ3
Length
50 mm
50 mm
50 mm
1/4” Torsion Style Phillips Bits
Extra tough pozidriv bit with torsion style round shank designed to withstand exceptional torque peak loads.
Extra tough Phillips bits with torsion style round shank designed to withstand exceptional torque peak loads.
Order Code
C4971706
C5094177
C5094178
Point Size
PZ1
PZ2
PZ3
Length
25 mm
25 mm
25 mm
Order Code
C4971710
C4971711
C4971712
Point Size
PH1
PH2
PH3
Length
25 mm
25 mm
25 mm
1/4” Phillips Bit
1/4” Magnetic, Stainless Steel Bit Holder
Extra tough Phillips bit with style round shank designed to withstand exceptional torque peak loads. Bit holder not required.
Extra long magnetic bit holder. 1/4” magnetic bit holder with strong magnet.
Order Code
C5094140
Tip Size PH
PH2
Overall Length
50 mm
Order Code
C4971720
Length
75 mm
C4972373
50 mm
Screwdrivers, Bits & Hex Keys
4
www.roebuck-tools.com
79
35253 26906 26895 35933
26914 26908 26898