Page 65 - Roebuck 2016
P. 65

Impact Sockets and Accessories 1/2” Square Drive - Metric
1/2” Drive Impact Socket Accessories Extension
CrV
1/2”
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish.
Order Code
C4981760
C4981761
C4981762
Driver Size
1/2 in
1/2 in
1/2 in
Length
75 mm
125 mm
250 mm
Length (in)
3 in
5 in
10 in
1/2” Drive Universal Joints
Ball bearing locking.
Order Code
C4981763
Driver Size
1/2 in
CrV
1/2”
Pin and Ring
For use in conjunction with impact sockets.
Order Code Driver Size
C4981764 1/2 in
Ratchets & Sockets
2
www.roebuck-tools.com
57
28376 28374 28373


































































































   63   64   65   66   67