Page 95 - Roebuck 2016
P. 95
Hexagon Wrenches
9 piece Metric Hex Key Set 1.5-10mm
Long Arm Ballpoint Sets, Set No 9BM - Metric Nickel Plated
Supplied in a plastic holder.
Order Code Set Contents Range
C5095535 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
Hexagon Key Wrench XL with Ballpoint - Coloured
Hex Key with Ball point extra-long
Material: Chrome Vanadium manufactured to SAE / AISI 8650
Supplied in plastic holder.
Order Code Set Contents Range
C6854033 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
Long Arm Ballpoint Sets, Set No 9BM - Metric
Supplied in a plastic holder.
Order Code
C4981733
Set Contents Range
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
Order Code
C7780716
C7780717
C7780718
C7780719
C7780720
C7780721
C7780722
C7780723
Key Size
1.5 mm
2.0 mm
2.5 mm
3.0 mm
4.0 mm
5.0 mm
6.0 mm
8.0 mm
Dimensions
91.5 x 15.5 mm
102 x 18 mm
114.5 x 20.5 mm
129 x 23 mm
144 x 29 mm
165 x 33 mm
186 x 38 mm
208 x 44 mm
C7780724
10.0 mm
234 x 50 mm
Screwdrivers, Bits & Hex Keys
4
www.roebuck-tools.com
87
28377 187622
558999
34573