Page 287 - Roebuck 2016
P. 287
Discs | Flap Discs
Aluminium Oxide Fibre Disc
Roebuck Aluminium Oxide fibre discs feature a full resin bond system with heavy duty fibre backing for increased strength and durability. Ideal for use in weld grinding and blending or deburring and finishing. Features Tough versatile Aluminium oxide grain, - Grinding additives - Heavy duty backing. Benefits Great cut rate - Longer product life - Consistant wear.
Order Code
C6866375
C6866376
C6866377
C6866378
C6866379
C6866380
C6866381
C6866382
C6866383
C6866384
C6866385
C6866386
Abrasive Disc Dimension(s)
115mm x 22mm
115mm x 22mm
115mm x 22mm
115mm x 22mm
125mm x 22mm
125mm x 22mm
125mm x 22mm
125mm x 22mm
180mm x 22mm
180mm x 22mm
180mm x 22mm
180mm x 22mm
Grit Size
40
60
80
120
40
60
80
120
40
60
80
120
Pack Size
25
25
25
25
25
25
25
25
25
25
25
25
Zirconium Flap Disc
Roebuck Zirconia Flap discs are engineered for multiple applications including weld removal, edge grinding and blending. Roebuck Flap discs can help reduce process time and reduce costs. Features 100% Zirconia grain - Flexible cloth backing - high grain retention - long life Benefits Fast cut rate - Consistent cutting action - High stock removal.
Order Code
C6866387
C6866388
C6866389
C6866390
C6866391
C6866392
C6866393
C6866394
Abrasive Disc Dimension(s)
115mm x 22mm
115mm x 22mm
115mm x 22mm
115mm x 22mm
125mm x 22mm
125mm x 22mm
125mm x 22mm
125mm x 22mm
Grit Size
40
60
80
120
40
60
80
120
Abrasives
16
www.roebuck-tools.com
279
183585 183584