Page 28 - Roebuck 2016
P. 28
Ratcheting Combination Spanners-Metric
Ratchet Combination Spanners Reversible - Metric
Chrome vanadium steel. Matt satin finish. 15° Offset box end. Compact reversible switch enables wrench to move from either direction (clockwise or counter clockwise) without sacrificing overall compact surface of box end. 72 Teeth ratchet. Small head profile. Ideal for applications in confined spaces.
Order Code
C5061213
C5061214
C5061215
C5061216
C5061217
C5061218
C5061219
C5061220
C5061221
C5061222
C5061223
Spanner Size
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
C5061224 CrV C5061225
C5061226
C5061227
C5061228
C5061229
Ratchet Combination Spanner Set Reversible - Metric
CrV
15 degree offset ratchet head, 12 piece set 8-19mm.
Order Code Set Contents Range
C5061230 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
1
20
www.roebuck-tools.com
Spanners & Wrenches
32664
32661