Page 219 - Roebuck 2016
P. 219
Folding Rules | Metric Steel Rules | Imperial/Metric Steel Rule
2M Metre White folding Rule with Angle and Depth Measurment -10 Segments with Metal Ends
Material: Glass fibre reinforced polymide. Scratch, weather and chemical resistant. Joints: Playfree, wear resistant and maintenance free joint with steel spring pin for constant tension.
Useful 90° snap-in-position.
Scale: Deep embossed black scale in 1mm increments. Every 10cm is marked in red. Accuracy: CE conformity, EU standard accuracy class III.
Extra: Readable from both sides through a second backwards running scale (Recto Verso).
Depth measurement with push-out depth gauge.
Angle measurement with anchoring of depth gauge in fixation hole.
Order Code
C6909546
Flexible Steel Rule
Stainless Steel Band Steel EC grade II one round end with eye
Order Code
C7893850
C7893852
C7875662
C7875663
C7875665
Overall Length
200 mm
250 mm
1000 mm
1500 mm
2000 mm
Section Graduation
13 x 0.5 mm 0.5mm top 1.0mm bottom
15 x 0.5 mm 0.5mm top 1.0mm bottom
30 x 1.0 mm 0.5mm top 1.0mm bottom
30 x 1.0 mm 0.5mm top 1.0mm bottom
30 x 1.0 mm 0.5mm top 1.0mm bottom
Accuracy
EC grade II
EC grade II
EC grade II
EC grade II
EC grade II
Metric Square End Rigid Rules
Manufactured from high quality steel and fully hardened and tempered with a non- glare satin chrome finish.
Graduations etched from precise glass masters for repeated accuracy.
Specifications:
Rules graduated both sides: 1.0mm & 0.5mm Conform to EEC-Class 1, Ref 73/362/EEC
Order Code
C3975513
C3975514
C1695960
C3975517
Length
150 mm
300 mm
600 mm
1000 mm
Type(s) Total Width (T)
Rigid 19 mm
Rigid 25 mm
Rigid 29 mm
Rigid 32 mm
Thickness
1 mm
1 mm
1 mm
1 mm
Measuring Tools
14
www.roebuck-tools.com
211
135267 593419 202565