Page 208 - Roebuck 2016
P. 208
Tool Chest
6 Drawer Roller Cabinet
720 440 563
125
7 Drawer Roller Cabinet
Max. 365
x3
x3
Max. 410
A heavy duty tool cabinet designed for professional users such as Engineers, Mechanics and Technicians.
Features:
• Solid construction, manufactured from premium quality sheet steel
• Ecologically lacquered with cadmium and lead free colour
• 6 fully extendable drawers – compatible with Roebuck tool foam inlays
• Synthetic anti-slip bottom of drawer covering protects drawers and tools from damage
• Positive locking system with single drawer opening preventing unwanted or accidental opening of drawers including while the cabinet is on the move
• Bearing drawer slides ensuring smooth operation
• Recessed worktop with a high quality rubber mat to ensure a non-slip and safe working area
• 125mm/5” castors – 2 fixed, 1 swivel, 1 swivel locking offer excellent manoeuvrability and stability
• Option to fix accessories
• Blind nuts for fixing accessories are mounted on the cabinet
• Nett weight 51kg
• Maximum load capacity of each drawer: 40kg
• Static load capacity of cabinet without castors 1600kg
• Can be used in conjunction with the Roebuck 3 drawer (6892319) and 5 drawer (6892320) tool chest to further extend storage capacity
Drawer Dimensions:
- Drawers 1 to 3: H70 x W563 x D365mm - Drawers 4 to 6: H150 x W563 x D410mm
• Overall dimensions of the Tool Cabinet: Width 720mm x Depth 440mm x Height 917mm (inc Castors)
Order Code
C6892321
Dimensions W x D x H
720 mm, 440 mm, 917 mm
Net Weight
51 kg
13
A heavy duty tool cabinet designed for professional users such as Engineers, Mechanics and Technicians.
Features:
• Solid construction, manufactured from premium quality sheet steel
• Ecologically lacquered with cadmium and lead free colour
• 7 fully extendable drawers – compatible with Roebuck tool foam inlays
• Synthetic anti-slip bottom of drawer covering protects drawers and tools from damage
• Positive locking system with single drawer opening preventing unwanted or accidental opening of drawers including while the cabinet is on the move
• Bearing drawer slides ensuring smooth operation
• Recessed worktop with a high quality rubber mat to ensure a non-slip and safe working area
• 125mm/5” castors – 2 fixed, 1 swivel, 1 swivel locking offer excellent manoeuvrability and stability
• Option to fix accessories
• Blind nuts for fixing accessories are mounted on the cabinet
• Nett weight 57kg
• Maximum load capacity of each drawer: 40kg
• Static load capacity of cabinet without castors 1600kg
• Can be used in conjunction with the Roebuck 3 drawer (6892319) and 5 drawer (6892320) tool chest to further extend storage capacity
Drawer Dimensions:
- Drawers 1 to 5: H70 x W563 x D365mm
- Drawers 6 and 7: H150 x W563 x D410mm
• Overall dimensions of the Tool Cabinet: Width 720mm x Depth 440mm x Height 917mm (inc Castors)
720 440 563
Max. 365
x5
x2
Max. 410
Order Code
C6892322
Dimensions W x D x H
720 mm, 440 mm, 917 mm
Net Weight
57 kg
125
200
www.roebuck-tools.com
Tool Storage
201476
201473
917
917
150
70
150
70