Page 124 - Roebuck 2016
P. 124
Self-Grip Wrenches | Swedish Pipe Wrenches
C Clamp
Self-Grip Wrench Set
These multi-purpose tools have tremendous gripping power and can be locked on the workpiece. With forged chrome vanadium steel jaws incorporating a wire cutter and quick-release lever for easy removal.
C shaped clamp with steel jaws particularly useful for over flange and angle work.
Order Code Length Length (in)
C4971996 279 mm 11
3 piece curved jaw selfgrip wrench set manufactured from chrome vanadium steel. Single lever release with knurled wheel adjustment. Set comprises of 125, 175 and 250mm long wrenches.
Order Code
C4972028
Foam Module Fit all Roebuck Tool Cabinet Drawers
Product Security: Allows easy identification of any missing tools
Contents:
4972000 Self Grip Wrench 10” Curved Jaw
4971995 Self Grip Wrench 9” Long Nose
5073381 Water pump pliers, quick snap, box joint, 250 mm
Order Code Colour Size
C7843299 Black and Grey 350 x 365 x 38mm
Tool Control Foam Module - Gripping Kit
Pipe Wrench S-type with Quick Adjustment
One-hand operation and precise, quick adjustment, no unintentional shifting of the jaws. Adjustment of opening width by push-button. Chrome vanadium steel, drop forged and hardened. Double offset teeth separately inductively hardened, teeth polished. DIN 5234.
Order Code
C5074213
C5074214
Size
1 in
1-1/2 in
Length
325 mm
425 mm
Capacity Jaw Min-Max
0-42
0-60
6
116
www.roebuck-tools.com
Pliers, Snips & Cutters
33460 574829 26687 26680