Page 107 - Roebuck 2016
P. 107
Insulated Tools
Insulated Hacksaw Frame
Insulated Cable Jointers Knife
Top quality hand tool, injection moulded with Nylon 11 for virtually indestructible protection for electrical workers, even in extreme conditions. Every product is individually tested prior to shipping to ensure it meets the high standards of IEC 60900:2012, including Cat C, plus VDE:GS. Marked to confirm standards and carry a lifetime warranty.
Insulated Hacksaw - 12” Frame with 24tpi blade. Spare blades are available in 24tpi and 14tpi.
Order Code Overall Length TPI
C7770658 300 mm 24 tpi
Top quality hand tool, injection moulded with Nylon 11 for virtually indestructible protection for electrical workers, even in extreme conditions. Every product is individually tested prior to shipping to ensure it meets the high standards of IEC 60900:2012, including Cat C, plus VDE:GS. Marked to confirm standards and carry a lifetime warranty.
Insulated Cable Jointers Knife with curved stainless steel blade. Removes sheath from cables.
Order Code
C7770659
Top quality hand tool, injection moulded with Nylon 11 for virtually indestructible protection for electrical workers, even in extreme conditions. Every product is individually tested prior to shipping to ensure it meets the high standards of IEC 60900:2012, including Cat C, plus VDE:GS. Marked to confirm standards and carry a lifetime warranty.
Insulated 1/2” Dr Insulated Socket
1/2”
Order Code
C7770652
C7770653
C7770654
C7770655
Socket Size
10mm
13mm
17mm
19mm
Insulated 1/2” Dr Insulated Reversible Ratchet
1/2”
60
Top quality hand tool, injection moulded with Nylon 11 for virtually indestructible protection for electrical workers, even in extreme conditions. Every product is individually tested prior to shipping to ensure it meets the high standards of IEC 60900:2012, including Cat C, plus VDE:GS. Marked to confirm standards and carry a lifetime warranty.
Order Code Overall Length
C7770656 250 mm
Top quality hand tool, injection moulded with Nylon 11 for virtually indestructible protection for electrical workers, even in extreme conditions. Every product is individually tested prior to shipping to ensure it meets the high standards of IEC 60900:2012, including Cat C, plus VDE:GS. Marked to confirm standards and carry a lifetime warranty.
Order Code Overall Length
C7770657 125 mm
Insulated 1/2” Dr Insulated Extension Bar
1/2”
Insulated Tools
5
www.roebuck-tools.com
99
558963
561726 561725
558968 558967