Page 980 - Industrial Supplies Catalogue (MRO) 2015|16
P. 980
Accumulators
Order Code
C6370121
C6370122
C6370123
C6370124
C6370125
C6370126
C6370127
C6370128
Part Number
ELM 2-350/88/AF
ELM 2-350/88/CF
ELM 2.8-250/88/AF
ELM 2.8-350/88/AF
ELM 2.8-350/88/CF
ELM 3.5-250/88/AF
ELM 3.5-350/88/AF
ELM 3.5-350/88/CF
Volume
2l
2l
2.8 l
2.8 l
2.8 l
3.5 l
3.5 l
3.5 l
Maximum Working Connection Pressure (Bar) Type
350 Form A
350 Form C
250 Form A
350 Form A
350 Form C
250 Form A
350 Form A
350 Form C
Precharge
Presssure Max Compression (Bar) Ratio
130 8
130 8
130 6
130 6
130 6
130 4
130 4
130 4
Max Pressure Amplitude
200 bar
200 bar
140 bar
200 bar
200 bar
140 bar
200 bar
200 bar
Port Size
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
Price each €
***
***
***
***
***
***
***
***
EHV Bladder Accumulators
Operation of the Parker Olaer gas loaded bladder accumulator is based on the considerable difference in compressibility between a gas and a liquid, enabling a large quantity of energy to be stored in an extremely compact form. This enables a liquid under pressure to be accumulated, stored and recovered at any time. Its special design allows the bladder (the strategic component) to compress the gas and usually form into three lobes in order for the accumulator to store, then to deliver the fluid under pressure, as required.
Your Benefits:
• To increase your production rates thanks to large instantaneous flow rates that only accumulators can provide.
• Some spare power available at any time. Example : EHV 50-330/90 Average flow : 650 L/min.
• Maximum pressure available: 320 Bar
• Minimum pressure available: 250 Bar
• Average power = Average flow x Average pressure/600 = 308 kW
• The accumulator’s ability to run independently reduces the installation cost while reducing your equipment running cost.
With an accumulator in compliance with the EuropeanStandard, your Parker Olaer accumulator is suitable for use in more than 35 countries making it boundary friendly.
9
Order Code
C6415084
C3853460
C6415085
C6415086
C6415087
C6415089
C6415090
C6415091
C6415092
C4029751
C6415093
C4086019
C3758445
C4954161
C6415094
C4897460
C6415095
C6415096
C6415097
C6415098
C6415099
C6415100
C6415101
C6415102
C6415103
C6415104
C6415105
C6415106
C6415107
Part Number Volume
EHV 10-330/90 01125 9.2 l
EHV 12-330/90 01125 11 l
EHV 20-330/90 01125 17.8 l
EHV 24,5-330/90 01125 22.5 l
EHV 32-330/90 01125 32 l
EHV 42-330/90 01125 42 l
EHV 50-330/90 01125 48.5 l
EHV 57-330/90 01125 53 l
EHV 0,2-350/00 01125 0.2 l
EHV 0,5-350/00 01125 0.6 l
EHV 1-350/00 01125 1l
EHV 1,6-350/90 01125 1.6 l
EHV 2,5-350/90 01125 2.4 l
EHV 4-350/90 01125 3.7 l
EHV 5-350/90 01125 5l
EHV 6-350/90 01125 6l
EHV 10-350/90 01125 10 l
EHV 10-480/90 01125 9.2 l
EHV 12-480/90 01125 11 l
EHV 20-480/90 01125 17.8 l
EHV 32-480/90 01125 32 l
EHV 50-480/90 01125 48.5 l
EHV 1-690/00 01125 1.1 l
EHV 2,5-690/90 01125 2.4 l
EHV 5-690/90 01125 5l
EHV 12-690/90 01125 11 l
EHV 20-690/90 01125 16.5 l
EHV 37-690/90 01125 33.4 l
EHV 54-690/90 01125 48 l
Maximum Working Pressure (Bar)
330
330
330
330
330
330
330
330
350
350
350
350
350
350
350
350
350
480
480
480
480
480
690
690
690
690
690
690
690
Maximum Flow (LPM)
900
900
900
900
900
900
900
900
120
240
240
240
450
450
450
450
450
900
900
900
900
900
360
360
360
900
900
900
900
Port Size
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G1/2 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G1 1/4BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G2 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
G1 BSPP
Price each €
812,63
***
1022,76
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
***
968
www.brammer.biz
Hydraulics
125905

