Page 973 - Industrial Supplies Catalogue (MRO) 2015|16
P. 973
Series
Type
Standards Working pressure Bore sizes
Stroke
Piston rod dia. Piston rod sizes Piston rod ends Mounting styles Fluids & seals Temperature range Optional features
Custom designs
Series
Type
Construction Standards Working pressure Bore sizes
Stroke
Piston rod dia. Piston rod sizes Piston rod ends Mounting styles Fluids & seals Temperature range Optional features
Custom designs
Series
Type
Construction Standards Working pressure Bore sizes
Stroke
Piston rod dia. Piston rod sizes Piston rod ends Mounting styles Fluids & seals Temperature range Optional features
Custom designs
3L Applications
medium duty inch series tie rod cylinder ANSI and NFPA
70 bar max
25.4 – 203.2mm
upto5m
12.7 – 139.7mm
up to 9 per bore size
male & female, up to 18 per bore size
15 fixed and pivoted designs
7 standard options
-46°C to +150°C
special seals, oversize ports, position feedback, position sensing, cushions, double-ended rods, stroke limiters, rod locking, air bleeds, gland drains, rod end bellows, metallic rod wipers available to order
MMA
heavy duty metric ‘mill type’ cylinder
head & cap bolted to threaded steel flanges
ISO 6022, DIN 24 333, CETOP RP73H
250 bar, fatigue free
50 – 320mm
upto5m
32 – 220mm
2 per bore size
male & female, 4 per bore size
6 fixed and pivoted designs
5 standard options
-20°C to +150°C
stainless steel rods, special seals, oversize ports, position feedback, position sensing, cushions, air bleeds, gland drains, rod end bellows, metallic rod wipers
available to order
MMB
heavy duty metric ‘mill type’ cylinder
head & cap bolted to threaded steel flanges
ISO 6020/1, CETOP RP58H
160 bar, fatigue free
40 – 320mm
upto5m
22 – 220mm
2 per bore size
male & female, 4 per bore size
8 fixed and pivoted designs
5 standard options
-20°C to +150°C
stainless steel rods, special seals, oversize ports, position feedback & sensing, cushions, double- ended rods, air bleeds, gland drains, rod end bellows, rod wipers
available to order
• Machine tools
• Wood working equipment • Robotics
• Test equipment
• Simulation
• Oil & gas
• Clamping
• Positioning
Applications
• Steel and aluminium mills • Marine
• Oil & gas
• Renewable energy
• Mining • Military
Applications
• Steel and aluminium mills • Marine
• Oil & gas
• Renewable energy
• Mining • Military

