Page 968 - Industrial Supplies Catalogue (MRO) 2015|16
P. 968
Valves
KH - 3-Way Compact BSPP Ball Valve Steel - Female BSPP (ISO 1179-1)
Steel
Order Code
C1113651
C1110556
C1113174
C1113247
C1113653
Part Number
KH3/2-1/4X
KH3/2-3/8X
KH3/2-1/2X
KH3/2-3/4X
KH3/2-1X
Port Size
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Price each €
79,59
83,12
91,31
173,27
213,05
ELA - Air-Bleed Valve - Male BSPP - EOlastic Seal
Order Code Part Number
C1104624 ELA1/4EDCF
WV - Alternating-Valve - EO 24° Cone End
Port Size
G1/4 BSPP
Price each €
133,71
Price each €
43,67
49,38
69,56
82,32
Price each €
31,12
31,11
31,10
31,70
39,02
37,84
55,46
78,37
Order Code
C1109813
C1113581
C1110966
C1111577
Part Number
WV08LOMDCF
WV10LOMDCF
WV12LOMDCF
WV15LOMDCF
Hose Outside Diameter
8 mm
10 mm
12 mm
15 mm
Port Size
M14x1.5
M16x1.5
M18x1.5
M22x1.5
Port Size
M12x1.5
M14x1.5
M16x1.5
M18x1.5
M22x1.5
M26x1.5
M30x2
M36x2
DV - Shut-Off Valve PN 10 - Casing DIN 3512 - EO 24° Cone End
9
Order Code
C6079950
C1104823
C4163789
C1104090
C6079951
C1105018
C6079952
C1105398
C2788451
Part Number
DV06LX
DV08LX
DV10LX
DV12LX
DV15LX
DV18LX
DV22LX
DV28LX
DV35LX
Hose Outside Diameter
6 mm
8 mm
10 mm
12 mm
15 mm
18 mm
22 mm
28 mm
35 mm
M45x2 146,04
956
www.brammer.biz
Hydraulics
47195 47197 47196 47194

