Page 956 - Industrial Supplies Catalogue (MRO) 2015|16
P. 956
Pumps
PGP517 - D7
Order Code
C6139199
C6139200
C6139201
C2774667
C6139202
C2774668
C2774669
C2774670
C2774671
C2774672
C2774673
C2774666
PGP517 -
Order Code
C6139203
C6139204
C6139205
C6139206
C6139207
C6139208
C6139209
PGP517 -
Order Code
C6139210
C6139211
C6139212
C6139213
Part Number
3339111326
3339111327
3339111328
3339111329
3339111330
3339111331
3339111332
3339111334
3339111335
3339111336
3339111337
3339111325
D6
Part Number
3339111266
3339111596
3339111194
3339111597
3339111418
3339111598
3339111599
H3
Part Number
3339111676
3339111161
3339111419
3339111420
Direction of Rotation
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Direction of Rotation
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Direction of Rotation
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Clockwise (CW)
Flange Mounting
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
98.4x128.2 - Ø50.77 rectangular
Flange Mounting
4-hole flange Ø 80 mm
4-hole flange Ø 80 mm
4-hole flange Ø 80 mm
4-hole flange Ø 80 mm
4-hole flange Ø 80 mm
4-hole flange Ø 80 mm
4-hole flange Ø 80 mm
Flange Mounting
146.1 - Ø101.6 SAE “B” 2 bolt flange
146.1 - Ø101.6 SAE “B” 2 bolt flange
146.1 - Ø101.6 SAE “B” 2 bolt flange
146.1 - Ø101.6 SAE “B” 2 bolt flange
Maximum Working Pressure (Bar)
250
250
250
250
250
250
250
250
220
200
200
160
Maximum Working Pressure (Bar)
Max Speed (RPM)
3400
3400
3300
3300
3100
3100
3000
3000
2800
2700
2700
2400
Max Speed (RPM)
3300
3100
3100
3000
3000
2800
2700
Max Speed (RPM)
3300
3000
2800
2700
Pump Displacement (cc per rev)
14
16
19
23
25
28
33
38
44
52
58
70
Pump Displacement (cc per rev)
Price each €
***
302,84
312,99
312,99
312,99
324,30
327,69
327,69
333,35
348,03
363,84
386,45
86680
Price each €
313,09
312,99
324,30
327,69
327,69
333,35
348,03
86681
Price each €
320,91
335,60
341,25
357,06
86682
250
250
250
250
250
220
200
23
25
28
33
38
44
52
Maximum Working Pressure (Bar)
250
250
220
200
Pump Displacement (cc per rev)
19
38
44
52
F1 - Axial Piston Pump
9
Description:
• Truck fixed displacement pump.
• Unbeatable 45° bent-axis angle piston pump. Operating pressure:
• Up to 350 bar (5000 psi) in continuous operation. • Up to 400 Bar (5800 psi) in intermittent operation. Advantages:
• Shaft and flange ISO standard.
• Compact and low weight.
• Easy to change rotation direction.
• High self-priming speed.
• High operating pressure.
• Robust bearing package.
• Spherical pistons with laminated piston rings.
• Quiet operation.
Benefits:
• High power capability.
• High overall efficiency.
• Low noise level.
• Easy to install.
• Easy to service.
Long service life.
Order Code
C2774287
C1175822
Part Number
3781060
3781080
Pump Displacement (cc per rev)
59.5
81.6
Price each €
1117,44
1302,04
944
www.brammer.biz
Hydraulics
47586

