Page 1078 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1078
Valves
VXD Series - Pilot Operated 2/2-Port Solenoid Valve
Order Code
C2099746
Part Number
VXD2260-10F-5DO1
VXD series - Pilot operated 2/2-port solenoid valve for different media • Improved corrosion resistance (special solenoid magnetic material) • Degree of protection: IP65 (DIN connection)
• Reduced power consumption (DC version)
• Low noise construction (AC version with built-in rectifier)
Flow kv (LPM) Maximum Working Pressure (Bar) Minimum Working Pressure (Bar)
Operating Voltage (DC)
Orifice Size
25 mm
Price each €
***
186.37 10 0.2
24V
VNB Series - Pneumatically Controlled 2⁄2-Port Valve (N.C.), for various media
• Control through external pilot air
• Different body and sealing materials available • Compact size
• With mounted pilot valve available
Order Code
C1254615
C1254617
C1254619
C2088887
Part Number
EVNB204B-F15A
EVNB404B-F25A
EVNB604B-F40A
EVNB701B-F50A
Port Size
G1/2 BSPP
G1 BSPP
G1 1/2BSPP
G2 BSPP
Flow kv (LPM)
45.23
100.35
272.39
616.46
Maximum Working Pressure (Bar)
10
10
10
5
Orifice Size
11 mm
16 mm
28 mm
50 mm
Price each €
***
***
***
***
Price each €
***
***
***
***
***
***
SGC(A) Series - Pneumatically controlled 2/2-port valve (N.C.), for refrigerant / lubricant
10
• • • •
Service life: min. 5 million cycles
Optionally available with position monitoring
Reduction in the harmful environmental chemical substances according to the RoHS Directive Power consumption: 0.35 W (at 24 V DC)
Order Code
C6118553
C6118554
C6118555
C6118556
C6118557
C6118558
Part Number
Port Size
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Flow kv (LPM)
68.81
101.79
157.7
68.81
101.79
157.7
Maximum Working Pressure (Bar)
10
10
10
10
10
10
Minimum Working Pressure (Bar)
0
0
0
0
0
0
Operating Voltage (DC)
24V
24V
24V
Orifice Size
12 mm
14 mm
17 mm
12 mm
14 mm
17 mm
SGC221B-10G15Y-5DO
SGC321B-10G20Y-5DO
SGC421B-10G25Y-5DO
SGCA221B-10G15-M
SGCA321B-10G20-M
SGCA421B-10G25-M
SGH Series - Pneumatically controlled high pressure 3⁄2-port valve (N.C.), for refrigerant / lubricant up to 7.0 MPa (70 bar)
• Service life: min. 3 million cycles
• Reduction in the harmful environmental chemical substances according to the RoHS Directive • Power consumption: 0.35 W (at 24 V DC)
• Water hammer reduced
• Also available as 2⁄2-port valve
OperatingVoltage
(DC) Orifice Size
24V 10.2 mm
24V 15.4 mm
MaximumWorking MinimumWorking
ControlValve Type
3/2 N/C
3/2 N/C
Price each €
***
***
Order Code
C6118559
C6118560
Part Number
SGH230B-70G15Y-5DO
SGH430B-70G25Y-5DO
Port Size
G1/2 BSPP
G1/2 BSPP
Pressure (Bar)
70
70
Pressure (Bar)
0
0
Flow kv (LPM)
27.24
61.65
1066
www.brammer.biz
Process
54512 54511 53824 53832
Images For Illustrative Purposes Only

