Page 1050 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1050
Pumps
MIX AND MATCH – WITH EXPERT ADVICE Customisation is standard!
To be sure you get the solution that suits your set-up and your process, tell us what the job is that needs doing. We will put together a CR that matches these needs. The CR that we configure for you may be the only
High efficiency
IE4 motors
Titanium
All-titanium shaft seal
All stainless steel
Stainless steel base plate, flanges & motor stool
CRI/CRN PJE
Victaulic coupling
Motor options
CR motors are available in many different configurations to suit:
• Frequencyandvoltage,aswellaslocal
protection methods
• Explosive,veryhot,coldand/orveryhumid
environments, and different altitudes
• The load characteristics of the pumped liquid:
viscosity, density
Shaft seal options
Extreme liquids call for extremely well-conceived measures so that:
• Sealfaceswithstandveryhightemperatures
• Aggressive,toxicorflammableliquidsstay
where you want them
• Shaftsealsmakeeasierworkofcrystallising,
hardening or extremely abrasive liquids
Pump options
The CR pump can be adapted to handle the most demanding of situations and requirements:
• Horizontalinstallationifheightisalimitation
• LowNPSHandtheriskofcavitation
• Veryhighpressures
• Specialsurfacetreatmentsorspecific
certificates
10
Single phase
Single- phase motors
Seal face
Many seal face mate- rials avail- able
High pressure
Pump pres- sure up to 45 bar
CR
oval flange
Internal thread (BSP)
Four pole
Four pole motors
Rubber
Variety of rubber (O-ring) materials
Horizontal mounting
When height is limited
CR flange
DIN, JIS and ANSI flange
Explosion proof
ATEX approved
Non-cartridge solution
Any EN12756 shaft seal
Certificates issued
Many pump & material certificates available
CRI/CRN flange
DIN, JIS and ANSI flange
Connection options
Your pump will be fitted with exactly the connection you need. We cover all standards and have special connection variants for maximum compactness, high liquid pressures, and so on.
1038
www.brammer.biz
Process

