Page 1042 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1042
Industrial Hose
CLAMP 212
Order Code Part Number
Spiral clamp for attaching externally corrugated spiral hoses.
Properties: practically leak-proof and firmly clamping with special bridge geometry, easily and quickly fitted, re-usable (threaded), rust-proof, very robust, conform to RoHS guideline.
Delivery variants: further diameters available on request
Size Range
9-19 mm
13-24 mm
17-29 mm
20-32 mm
27-47 mm
35-55 mm
35-55 mm
45-65 mm
55-75 mm
65-85 mm
75-95 mm
85-105 mm
95-115 mm
105-125 mm
115-135 mm
125-145 mm
135-155 mm
165-185 mm
Suitable for use with Hose ID
13-16 mm
15-20 mm
18-26 mm
20-32 mm
30-35 mm
38-45 mm
38-45 mm
50-55 mm
60-65 mm
70-75 mm
80 mm
90 mm
100-102 mm
110-115 mm
120-127 mm
130 mm
140 mm
150-152 mm
Bandwidth
5 mm
5 mm
5 mm
5 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
Price
each € Order Code Part Number
Size Range
155-175 mm
165-185 mm
175-195 mm
185-205 mm
195-215 mm
205-225 mm
215-235 mm
245-265 mm
265-285 mm
275-295 mm
295-315 mm
315-325 mm
345-385 mm
375-415 mm
395-435 mm
445-485 mm
495-535 mm
Suitable for use with Hose ID
160 mm
170-175 mm
180 mm
190 mm
200 mm
215 mm
225 mm
250 mm
275 mm
280 mm
300 mm
315-325 mm
350 mm
380 mm
400 mm
450 mm
500 mm
Bandwidth
9 mm
9 mm
9 mm
9 mm
9 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
Price each €
10,35
10,85
11,10
11,90
12,95
13,70
14,75
16,00
20,40
20,40
22,90
23,60
24,85
25,50
26,00
27,90
29,25
Price each €
20,70
20,70
22,70
22,90
23,40
23,40
25,40
27,25
Price each €
10,45 11,20 11,20 11,20 11,20 13,70 13,90 13,90 14,95 14,95 17,35 19,85 21,65 26,85 32,20
C3474344
C3474073
C1134263
C3474157
C1127709
C1126257
C6035137
C1127708
C1133646
C1127619
C3474318
C1137556
C1127707
C1132969
C3474044
C2981586
C3474074
C2944757
212-0009-0000
212-0013-0000
212-0017-0000
212-0020-0000
212-0027-0000
212-0035-0000
212-0035-2002
212-0045-0000
212-0055-0000
212-0065-0000
212-0075-0000
212-0085-0000
212-0095-0000
212-0105-0000
212-0115-0000
212-0125-0000
212-0135-0000
212-0145-0000
4,50 C1132574
4,50 C3474111
4,80 C1132968
4,80 C3474134
4,80 C1132967
4,80 C2944724
4,80 C3474167
4,80 C2146332
5,35 C3474196
5,85 C3474200
6,70 C1131728
6,90 C3175230
7,00 C3209166
7,50 C3474240
7,95 C3474245
8,35 C3474262
8,35 C3474275
10,25
212-0155-0000
212-0165-0000
212-0175-0000
212-0185-0000
212-0195-0000
212-0205-0000
212-0215-0000
212-0245-0000
212-0265-0000
212-0275-0000
212-0295-0000
212-0315-0000
212-0345-0000
212-0375-0000
212-0395-0000
212-0445-0000
212-0495-0000
CLAMP 213
Spiral clamp with quick-release closure for attaching externally corrugated spiral hoses.
Properties: practically leak-proof and firmly clamping with special bridge geometry, easily and quickly fitted, re-usable (threaded), rust-proof, conform to RoHS guideline.
Delivery variants: further diameters available on request
10
Order Code
C3474309
C3474317
C3474323
C3474339
C1245833
C3474035
C3474043
C3474049
Part Number
213-0070-0000`
213-0075-0000
213-0080-0000
213-0090-0000
213-0100-0000
213-0110-0000
213-0115-0000
213-0120-0000
Suitable for use with Hose ID
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
Bandwidth
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
Price
each € Order Code
19,10 C3474060
19,10 C3474065
19,35 C3474078
19,35 C3474091
19,85 C3474100
20,25 C3474121
20,25 C3474129
20,70 C1130351
Part Number
213-0125-0000
213-0130-0000
213-0140-0000
213-0150-0000
213-0160-0000
213-0175-0000
213-0180-0000
213-0200-0000
Suitable for use with Hose ID
125 mm
130 mm
140 mm
150 mm
160 mm
175 mm
180 mm
200 mm
Bandwidth
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
CLAMP 216
Sealing clamp for watertight attachment of heavy, externally corrugated spiral hoses.
Properties: leak-proof and firmly clamping with special spiral geometry, easily and quickly very robust, conform to RoHS guideline.
Delivery variants: further diameters available on request.
fitted, re-usable (threaded), rust-proof,
Suitable for use with Hose ID
120 mm 125 mm 127 mm 130 mm 140 mm 150 mm 152 mm 160 mm 175 mm 180 mm 200 mm 225 mm 250 mm 275 mm 300 mm
Order Code
C1130372 C3474244 C3474258 C3474271 C3474285 C3474291 C1291226 C3474305 C3474313 C3474322 C3474330 C3474343 C3474024 C3474028 C3474039 C3474048
Part Number
216-0032-2872 216-0038-2872 216-0040-2872 216-0045-2872 216-0050-0000 216-0055-0000 216-0060-0000 216-0065-0000 216-0070-0000 216-0075-0000 216-0080-0000 216-0090-0000 216-0100-0000 216-0102-0000 216-0110-0000 216-0115-0000
Suitable for use with Hose ID
32 mm 38 mm 40 mm 45 mm 50 mm 55 mm 60 mm 65 mm 70 mm 75 mm 80 mm 90 mm 100 mm 102 mm 110 mm 115 mm
Price
each € Order Code
8,25 C3474053 8,25 C1127804 8,25 C3474064 8,25 C3474069 6,50 C3474085 7,00 C3474095 7,00 C3474096 7,95 C3474104 7,95 C3474128 9,10 C3474133 9,10 C3474150 9,30 C3474174 9,50 C3474189 9,95 C3474204
10,05 C3474217 10,45
Part Number
216-0120-0000 216-0125-0000 216-0127-0000 216-0130-0000 216-0140-0000 216-0150-0000 216-0152-0000 216-0160-0000 216-0175-0000 216-0180-0000 216-0200-0000 216-0225-0000 216-0250-0000 216-0275-0000 216-0300-0000
1030
www.brammer.biz
Process
51510 51509 51508
Images For Illustrative Purposes Only

