Page 1014 - Industrial Supplies Catalogue (MRO) 2015|16
P. 1014
Industrial Hose
PROTAPE® PVC 371
Suction and blast hose; Super-light, highly flexible + compressible 6:1, braided|Applications: welding fume extraction; extraction arms; animal stalls, animal sheds:
barn ventilation; construction industry: tunnel ventilation; busses, utility vehicles, caravans/ trailer, mobile homes/ camper/ RV, boats, ships/ vessels/ marine, yachts/ yachtings: ventilation, heating; asbestos sanitation ; construction drying; tent heating, airport gangway heating, heaters for construction sides; clean room industry: clean room ventilation, semiconductor production machines, computer chip manufacturing; wafer industries; heating systems/ heaters: fresh air supply
Properties: excellent price-preformance ratio (generally submerged and polysleeved, low transport costs and risk, minimal storage capacity, super-light model, highly flexible + compressible 6:1, fabric reinforced, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, small bending radiuses, flame-retardant according to: NF P 92-503 M2, conform to RoHS guideline, according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials. Temperature Range: -10°C to 80°C; short time to 110°C. Delivery variants:
further diameters and lengths on www.norres.com, grey (standard), black, white, customer-specific product marking
Hose Inside Diameter
40 mm 51 mm 60 mm 76 mm 80 mm 90 mm 102 mm 110 mm 127 mm 140 mm 152 mm 160 mm 180 mm 203 mm 254 mm 305 mm 356 mm 406 mm 508 mm
Hose Outside Diameter
43 mm 54 mm 63 mm 79 mm 83 mm 93 mm 105 mm 113 mm 130 mm 143 mm 155 mm 163 mm 183 mm 206 mm 258 mm 309 mm 360 mm 410 mm 514 mm
Maximum Working Pressure (Bar)
0.25 0.24 0.195 0.16 0.15 0.14 0.12 0.11 0.1 0.09 0.08 0.075 0.07 0.06 0.05 0.04 0.035 0.03 0.02
Minimum Bend Radius
23 mm 28.5 mm 33 mm
41 mm
43 mm
48 mm
54 mm
58 mm 66.5 mm 73 mm
79 mm
83 mm
93 mm 104.5 mm 131 mm 156.5 mm 182 mm 207 mm 260 mm
Weight Per Mtr
0.1 kg 0.12 kg 0.14 kg 0.18 kg 0.19 kg 0.2 kg 0.24 kg 0.27 kg 0.32 kg 0.35 kg 0.37 kg 0.44 kg 0.54 kg 0.6 kg 0.79 kg 0.95 kg 1.11 kg 1.28 kg 1.56 kg
maximum Price
Order Code
C3476287 C3476371 C3476424 C3476511 C3476540 C3476579 C3475646 C3475679 C3475764 C3475817 C3221432 C3475879 C3475943 C3475980 C3476040 C3476115 C3476197 C3476265 C3476343
Part Number
371-0040-0000 371-0051-0000 371-0060-0000 371-0076-0000 371-0080-0000 371-0090-0000 371-0102-0000 371-0110-0000 371-0127-0000 371-0140-0000 371-0152-0000 371-0160-0000 371-0180-0000 371-0203-0000 371-0254-0000 371-0305-0000 371-0356-0000 371-0406-0000 371-0508-0000
vacuum (bar)
0.15 0.145 0.115 0.08 0.07 0.06 0.05 0.045 0.035 0.035 0.035 0.025 0.02 0.02 0.01 0.005 0.005 0.005 0.002
each €
10,15 10,58 10,96 12,45 12,06 12,44 12,96 14,97 16,01 18,21 18,83 20,90 22,12 21,64 33,65 40,66 48,09 52,81 68,83
PROTAPE® PVC 310
10
Suction and blast hose; Super-light, highly flexible + compressible 3:1|Applications: extraction units, dedusting systems, filter systems, oil dust extraction: fixed installed, mobile; galvanic extraction; chemical industry: extraction of chemical vapours, vapour return hose at loading arms, paint steam extraction, spray mist extraction; animal stalls, animal sheds: barn ventilation; X-ray machines: cable protection conduit (special type on request); heating hoses: exterior hose as protection hose. Properties: excellent price-preformance ratio (generally submerged and polysleeved, low transport costs and risk, minimal storage capacity), super-light model, highly flexible
+ compressible 3:1, optimized flow properties, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, small bending radiuses, kink-proof, free of phthalat, gas and liquid tight, conform to RoHS guideline, according to German TRBS 2153 (formerly BGR 132): capable of electro-static discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials. Temperature Range: -20°C to 70°C ; short time to 80°C. Delivery variants: further diameters and lengths available on request, grey (standard) special colours: transparent, full coloured, customer-specific product marking, wall: „bioplastic“ material derived from renewable raw materials without UL approval
Hose Inside Diameter
30 mm
32 mm
35 mm
38 mm
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
Hose Outside Diameter
37 mm
39 mm
42 mm
45 mm
47 mm
52 mm
58 mm
63 mm
68 mm
73 mm
78 mm
83 mm
88 mm
98 mm
108 mm
118 mm
123 mm
128 mm
133 mm
138 mm
148 mm
158 mm
168 mm
178 mm
Minimum Bend Radius
22 mm
23 mm
24.5 mm
26 mm
27 mm
29.5 mm
33 mm
35.5 mm
38 mm
40.5 mm
43 mm
45.5 mm
48 mm
53 mm
58 mm
63 mm
65.5 mm
68 mm
70.5 mm
73 mm
78 mm
83 mm
88 mm
93 mm
Maximum Working Pressure (Bar)
0.67
0.63
0.58
0.55
0.51
0.46
0.41
0.37
0.34
0.315
0.29
0.27
0.255
0.23
0.205
0.185
0.18
0.17
0.165
0.16
0.15
0.14
0.13
0.12
maximum Price
Order Code
C3476600
C3476603
C3476605
C3476607
C3476609
C3476611
C3476613
C3476614
C3476615
C3476616
C3476617
C3476618
C3476619
C3476620
C3476584
C3476585
C3476586
C1133813
C3476587
C3476588
C3476589
C3476590
C1130251
C3476591
Part Number
310-0030-0000
310-0032-0000
310-0035-0000
310-0038-0000
310-0040-0000
310-0045-0000
310-0050-0000
310-0055-0000
310-0060-0000
310-0065-0000
310-0070-0000
310-0075-0000
310-0080-0000
310-0090-0000
310-0100-0000
310-0110-0000
310-0115-0000
310-0120-0000
310-0125-0000
310-0130-0000
310-0140-0000
310-0150-0000
310-0160-0000
310-0170-0000
vacuum (bar)
0.2
0.2
0.19
0.185
0.18
0.165
0.155
0.14
0.12
0.105
0.09
0.085
0.075
0.065
0.05
0.045
0.045
0.045
0.035
0.035
0.035
0.035
0.03
0.03
Weight Per Mtr
0.24 kg
0.26 kg
0.28 kg
0.3 kg
0.32 kg
0.35 kg
0.31 kg
0.33 kg
0.36 kg
0.39 kg
0.42 kg
0.45 kg
0.47 kg
0.53 kg
0.57 kg
0.62 kg
0.65 kg
0.68 kg
0.71 kg
0.73 kg
0.79 kg
0.84 kg
0.87 kg
0.95 kg
each €
8,87
8,87
8,87
8,87
9,30
10,36
10,22
10,49
10,89
11,42
11,51
12,08
13,04
13,08
15,45
12,62
16,32
16,30
16,85
17,59
18,68
16,62
22,15
23,14
1002
www.brammer.biz
Process
51517 51550

