Page 883 - Ipari Karbantartási Alkatrészek Katalógusa 2015|16
P. 883
Vákuum technológia
energy saving inline vacuum ejector
piINLINE® MICRO 6-6mm
Pneumatika
Red Tubing = Compressed air Blue Tubing = Vacuum
Suction cup shown Piab BX25P dual-durometer DURAFLEX®
Max vacuum
-kPa
75
83
84
75
92
75
90
94
75
90
95
Max Evacuation vacuum time, -50
Ordering Information Connections for compressed air and vacuum
Accessories
flow kPa
Nl/min s/l 4-4 mm
6-6 mm
8-8 mm 8-12 mm Snap in mounting
- - - -
5xMICRO 0123093
- -
0122896 -
0122897 - 4xMINI
Silencer
-
0125466
0123031
Snap in mount- ing for Silencer
8
16.8 13.8 19.2 18.6 14.4 41.4 34.2 37.2 186 162 168
4.9 0122882
10 0122880 3.1
2.6
7.3 0122881 1.4 -
1.8 - 1.6 -
0.40 0.48 0.44
0122883
0122022
-
1xMINI 0126009
1xMIDI 0123096
0122884
0122025
0122894
0122895
0123094
1xMIDI 0123095
0122898 -
- - 0122032 - - - 0122899 - - - 0122900
Sealed applications
include handling electronics, plastic parts and other non-porous materials.
www.brammer.biz
871