Page 1081 - Ipari Karbantartási Alkatrészek Katalógusa 2015|16
P. 1081

Alfa Laval’s compact and powerful oil coolers boost performance, optimize operations and reduce maintenance in hydraulic and lube oil systems.
1 Easy to install 2
Mounting blocks for high tightening torque and a good spanner grip
Fast, secure installation Cuts down man hours
No risk of breaking connection
Built-in mechanical strength
Market’s strongest system Sturdy construction
Interior connections never break
3
6 Self cleaning High turbulent flow
High shear rate
Maximized uptime and reduced maintenance
Rugged design
Powerful, compact high-efficiency coolers
Reliable under high pressure and temperature
5 Uses less energy 4 High heat transfer
Close temperature approaches
More heat recovery, less energy
Smaller footprint
Up to 60% less space than comparable shell-and-tube
Less space than comparable oil coolers
Lower investment costs


































































































   1079   1080   1081   1082   1083