Page 978 - Tool & General Maintenance 2015 English
P. 978
Cylinders
MMA Series ‘Mill Type’ Cylinders - Piston Service Kit, Chevron & Loadholding Seals
MMB Series ‘Mill Type’ Cylinders - Gland Service Cartridge Kit, Chevron Seals
86667
86670
Order Code
C2769013
C6138123
C6138124
C6138125
C2769016
C6138126
C2769017
C6138127
C6138128
C6138129
C6138130
Order Code
C6138131
C6138132
C6138133
C6138134
C6138135
C6138136
C6138137
C6138138
C6138139
C6138140
C6138141
Part Number
PLL050MMA01
PLL063MMA01
PLL080MMA01
PLL100MMA01
PLL125MMA01
PLL140MMA01
PLL160MMA01
PLL180MMA01
PLL200MMA01
PLL250MMA01
PLL320MMA01
Part Number
PF2050MMA01
PF2063MMA01
PF2080MMA01
PF2100MMA01
PF2125MMA01
PF2140MMA01
PF2160MMA01
PF2180MMA01
PF2200MMA01
PF2250MMA01
PF2320MMA01
Cylinder Bore Size (mm)
50.0
63.0
80.0
100.0
125.0
140.0
160.0
180.0
200.0
250.0
320.0
Cylinder Bore Size (mm)
86668
Order Code
C6138152
C6138153
C6138154
C6138155
C6138156
C6138157
C6138158
C6138159
C6138160
C6138161
C6138162
C6138163
C6138164
C6138165
C6138166
C6138167
C6138168
C6138169
C6138170
C6138171
Part Number
RGL04MMB0221
RGL04MMB0281
RGL05MMB0281
RGL05MMB0361
RGL06MMB0361
RGL06MMB0451
RGL08MMB0451
RGL08MMB0561
RGL10MMB0561
RGL10MMB0701
RGL12MMB0701
RGL12MMB0901
RGL16MMB0901
RGL16MMB1101
RGL20MMB1101
RGL20MMB1401
RGL25MMB1401
RGL25MMB1801
RGL32MMB1801
RGL32MMB2201
Cylinder Bore Size (mm)
40.0
40.0
50.0
50.0
63.0
63.0
80.0
80.0
100.0
100.0
125.0
125.0
160.0
160.0
200.0
200.0
250.0
250.0
320.0
320.0
Piston Rod Diameter
22 mm
28 mm
28 mm
36 mm
36 mm
45 mm
45 mm
56 mm
56 mm
70 mm
70 mm
90 mm
90 mm
110 mm
110 mm
140 mm
140 mm
180 mm
180 mm
220 mm
MMA Series ‘Mill Type’ Cylinders - Piston Service Kit, Low Friction Seals
50.0
63.0
80.0
100.0
125.0
140.0
160.0
180.0
200.0
250.0
320.0
Cylinder Bore Size (mm)
40.0
40.0
50.0
50.0
63.0
63.0
80.0
80.0
100.0
100.0
125.0
125.0
160.0
160.0
200.0
200.0
250.0
250.0
320.0
320.0
MMB Series ‘Mill Type’ Cylinders - Piston Service Kit, Standard Seals
86671
MMB Series ‘Mill Type’ Cylinders - Gland Service Cartridge Kit, Standard and Loadholding Seals
Order Code
C6138142
C2769069
C6138143
C2769070
C2769071
C2769072
C6138144
C2769074
C2769076
C6059033
C6138145
C6138146
C6138147
C5050717
C6138148
C6138149
C2769079
C2769080
C6138150
C6138151
Part Number
RG04MMB0221
RG04MMB0281
RG05MMB0281
RG05MMB0361
RG06MMB0361
RG06MMB0451
RG08MMB0451
RG08MMB0561
RG10MMB0561
RG10MMB0701
RG12MMB0701
RG12MMB0901
RG16MMB0901
RG16MMB1101
RG20MMB1101
RG20MMB1401
RG25MMB1401
RG25MMB1801
RG32MMB1801
RG32MMB2201
Piston Rod Diameter
22 mm
28 mm
28 mm
36 mm
36 mm
45 mm
45 mm
56 mm
56 mm
70 mm
70 mm
90 mm
90 mm
110 mm
110 mm
140 mm
140 mm
180 mm
180 mm
220 mm
Order Code
C2769023
C2769026
C2769028
C2769032
C6059036
C6138172
C6138173
C6138174
C6138175
C6138176
Order Code
C6138177
C6138178
C6138179
C6138180
C6138181
C6138182
C6138183
C6138184
C6138185
C6138186
Part Number
PN040MMB01
PN050MMB01
PN063MMB01
PN080MMB01
PN100MMB01
PN125MMB01
PN160MMB01
PN200MMB01
PN250MMB01
PN320MMB01
Part Number
PL040MMB01
PL050MMB01
PL063MMB01
PL080MMB01
PL100MMB01
PL125MMB01
PL160MMB01
PL200MMB01
PL250MMB01
PL320MMB01
Cylinder Bore Size (mm)
40.0
50.0
63.0
80.0
100.0
125.0
160.0
200.0
250.0
320.0
Cylinder Bore Size (mm)
40.0
50.0
63.0
80.0
100.0
125.0
160.0
200.0
250.0
320.0
86672
MMB Series ‘Mill Type’ Cylinders - Piston Service Kit, Chevron and Loadholding Seals
9
966
www.brammer.biz
Hydraulik
86669

