Page 94 - Tool & General Maintenance 2015 English
P. 94
Barrel Roller Bearings |Needle Roller Bearings
Barrel Roller Bearings
Order Code
C0017914
C0017919
C0012323
C0022118
C0018009
C0012324
C0017920
C0017945
C0012325
C0017921
C0025690
C0012326
C0012345
C0017790
C0012327
C0017922
C0012328
C0017915
C0017923
Part Number
20204-TVP
20304-TVP
20205-TVP
20305-TVP
20205-K-TVP-C3
20206-TVP
20306-TVP
20206-K-TVP-C3
20207-TVP
20307-TVP
20207-K-TVP-C3
20208T
20308-TVP
20208-K-TVP-C3
20209-TVP
20309-TVP
20209-K-TVP-C3
20210-TVP
20310-TVP
Internal Diameter
20 mm
20 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
35 mm
35 mm
35 mm
40 mm
40 mm
40 mm
45 mm
45 mm
45 mm
50 mm
50 mm
External Diameter
47 mm
52 mm
52 mm
62 mm
52 mm
62 mm
72 mm
62 mm
72 mm
80 mm
72 mm
80 mm
90 mm
80 mm
85 mm
100 mm
85 mm
90 mm
110 mm
Width
14 mm
15 mm
15 mm
17 mm
15 mm
16 mm
19 mm
16 mm
17 mm
21 mm
17 mm
18 mm
23 mm
18 mm
19 mm
25 mm
19 mm
20 mm
27 mm
Order Code
C0017908
C0012330
C0017924
C0017916
C0012332
C0017925
C0012331
C0012333
C0017910
C0012350
C0012349
C0012334
C0017886
C0012335
C0017917
C0017897
C0012338
C0017918
C0017878
Part Number
20210-K-TVP-C3
20211-TVP
20311-TVP
20211-K-TVP-C3
20212-TVP
20312-TVP
20212-K-TVP-C3
20213-TVP
20213-K-TVP-C3
20313-MB
20313-K-MB-C3
20214-TVP
20314-MB
20215-TVP
20215-K-TVP-C3
20315-MB
20216-TVP
20216-K-TVP-C3
20316-MB
Internal Diameter
50 mm
55 mm
55 mm
55 mm
60 mm
60 mm
60 mm
65 mm
65 mm
65 mm
65 mm
70 mm
70 mm
75 mm
75 mm
75 mm
80 mm
80 mm
80 mm
External Diameter
90 mm
100 mm
120 mm
100 mm
110 mm
130 mm
110 mm
120 mm
120 mm
140 mm
140 mm
125 mm
150 mm
130 mm
130 mm
160 mm
140 mm
140 mm
170 mm
Width
20 mm
21 mm
29 mm
21 mm
22 mm
31 mm
22 mm
23 mm
23 mm
33 mm
33 mm
24 mm
35 mm
25 mm
25 mm
37 mm
26 mm
26 mm
39 mm
Needle Roller and Cage Assemblies K
To DIN 5405-1/ISO 3030.
1
Internal Diameter
3 mm
3 mm
3 mm
4 mm
4 mm
5 mm
5 mm
6 mm
6 mm
6 mm
7 mm
7 mm
7 mm
8 mm
8 mm
8 mm
8 mm
9 mm
9 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
Outside Diameter
5 mm
5 mm
6 mm
7 mm
7 mm
8 mm
8 mm
10 mm
9 mm
9 mm
10 mm
10 mm
9 mm
11 mm
11 mm
11 mm
12 mm
12 mm
12 mm
13 mm
13 mm
13 mm
14 mm
14 mm
16 mm
15 mm
15 mm
Internal Diameter
12 mm
12 mm
12 mm
14 mm
14 mm
14 mm
14 mm
14 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
17 mm
17 mm
17 mm
18 mm
Outside Diameter
16 mm
17 mm
18 mm
18 mm
18 mm
18 mm
18 mm
20 mm
18 mm
19 mm
19 mm
19 mm
20 mm
21 mm
21 mm
20 mm
20 mm
20 mm
22 mm
22 mm
22 mm
22 mm
24 mm
21 mm
21 mm
21 mm
22 mm
Order Code
C0009155
C0009156
C0009157
C0178397
C0009159
C0020503
C0009160
C0009163
C0178402
C0009162
C0009164
C0009165
C0029320
C0009166
C0009167
C0009168
C0009169
C0009170
C0055882
C0009176
C0009177
C0009178
C0009179
C0009180
C0056220
C0009186
C0009187
Part Number
K3X5X7-TV/0-7
K3X5X9-TV/0-7
K3X6X7-TV/0-7
K4X7X10-TV/0-7
K4X7X7-TV/0-7
K5X8X10-TV/0-7
K5X8X8-TV/0-7
K6X10X13-TV/0-7
K6X9X10-TV/0-7
K6X9X8-TV/0-7
K7X10X10-TV/0-7
K7X10X8-TN
K7X9X7-TV/0-7
K8X11X10-TV/0-7
K8X11X13-TV/0-7
K8X11X8-TV/0-7
K8X12X10-TV/0-7
K9X12X10-TV/0-7
K9X12X13-TV/0-7
K10X13X10-TV/0-7
K10X13X13-TV/0-7
K10X13X16-TV/0-7
K10X14X10-TV/0-7
K10X14X13-TV/0-7
K10X16X12-TV/0-7
K12X15X10-TV/0-7
K12X15X13-TV/0-7
Width Cage
7 mm
9 mm
7 mm
10 mm
7 mm
10 mm
8 mm
13 mm
10 mm
8 mm
10 mm
8 mm
7 mm
10 mm
13 mm
8 mm
10 mm
10 mm
13 mm
10 mm
13 mm
16 mm
10 mm
13 mm
12 mm
10 mm
13 mm
Order Code
C0178435
C0009189
C0009190
C1312213
C0009197
C0009198
C0009199
C0009200
C0009203
C0009204
C0009205
C1932837
C0009207
C0009208
C0009209
C0009212
C0009213
C0009215
C0009216
C0009217
C0009218
C0009219
C0009220
C0009223
C0009224
C0009225
C0009227
Part Number
K12X16X13-TV/0-7
K12X17X13-TV/0-7
K12X18X12-TV/0-7
K14X18X10-B/0-7
K14X18X13-A/0-7
K14X18X15-TV/0-7
K14X18X17-A/0-7
K14X20X12-B/0-7
K15X18X17-TV/0-7
K15X19X10-A/0-7
K15X19X13-A/0-7
K15X19X17-A/0-7
K15X20X13-A/0-7
K15X21X15-A/0-7
K15X21X21-A/0-7
K16X20X10-A/0-7
K16X20X13-A/0-7
K16X20X17-A/0-7
K16X22X12-A/0-7
K16X22X13-B/0-7
K16X22X16-A/0-7
K16X22X20-A/0-7
K16X24X20-A/0-7
K17X21X10-A
K17X21X13-B/0-7
K17X21X17-A/0-7
K18X22X10-A/0-7
Width Cage
13 mm
13 mm
12 mm
10 mm
13 mm
15 mm
17 mm
12 mm
17 mm
10 mm
13 mm
17 mm
13 mm
15 mm
21 mm
10 mm
13 mm
17 mm
12 mm
13 mm
16 mm
20 mm
20 mm
10 mm
13 mm
17 mm
10 mm
82
www.brammer.biz
Bearings
30970
30949

