Page 902 - Tool & General Maintenance 2015 English
P. 902
Filtration
Spin-On Replacement Elements
Description:
• Replacement spin-on filter elements for size 1 and 2 Maxiflow suction and return line filters. Operating pressure:
• Max. 10 bar (145 psi).
Operating temperature:
• From -30°C to +90°C.
Filtration media:
• Powder coated steel cans with glassfibre (Abs.) and cellulose (Nom.) elements.
Flow rate:
• Max. 360 l/min.
Seals:
• Nitrile.
Applications:
• Fork lift trucks, telescopic handlers, refuse vehicles and industrial power units. Advantages:
• On-board, easy to read visual indicator.
• Powder coated steel spin-on cans.
Benefits:
• Easy identification of element status.
• Long term protection against corrosion.
Order Code
C1121961
C1122289
C2772150
C2772149
C2772148
Part Number
MXR8550
MX1518410X4
MXR9560
MXR9550
MX1591410X4
Maximum Flow (LPM)
Filter Element Size (Microns)
10
10
10
3
10
70
70
180
30
180
ABL Series - Reservoir Breathers
Description:
• For optimum protection
min. Both are equipped
the air breather element
Construction:
• High impact strength composite.
Operating temperature:
• From -20°C to +80°C.
Filtration media:
• LEIF environmentally-friendly element.
Max. height above tank:
• ABL-1 (No indicator) = 80mm. ABL-2 (With indicator) = 173.5mm.
Max. diameter:
• ABL-1 = 127mm diameter. ABL-2 = 127mm diameter.
Applications:
• Off-road equipment, construction vehicles, forestry equipment and hydraulic power packs. Advantages:
• Tank-top mounted, high visibility design.
• LEIF environmental media as standard.
Benefits:
• On-board indication of media condition ensures effective system breathing.
• Low fatigue characteristics by using Parker’s environmental media.
of hydraulic and lubrication systems. ABL-1 has a flow capacity of 1000 l/min, ABL-2 is capable of handling 2000 l/ with a 3-micron replaceable Leif element. The visual indicator of the ABL-2 (optional for the ABL-1) indicates when requires replacement.
9
Order Code Part Number
C2771216 ABL1G114QXWL3
C2771218 ABL2G114QXWL13V
Diameter
127 mm
127 mm
Maximum Flow (LPM)
1000
2000
Filter Element Size (Microns)
3
3
Indicator Type
None
Visual
Replacement Element
QXWL3
QXWL13
Single Hole Filler Breathers - Pressurised
Pressurised Filler Breathers with 95mm strainer.
Description:
• Glass-filled Nylon, IP65 rated reservoir filler breathers are non-corrodible, strong and lightweight. • 10 micron nominal filtration media and a 95mm strainer.
Applications:
• Agricultural machines, forestry equipment, refuse vehicles and industrial power units. Advantages:
• Non-corrodible design ensures extended product life typically.
• Lightweight construction.
Benefits:
• Prevents reservoir fluid spillage.
• Suited to installation on virtually any hydraulic reservoir.
Order Code
C2772262
C2772264
C2772265
Part Number
AB98212011
AB98213011
AB98217011
Item Description
Single hole filler breathers - Pressurised 0.2 bar with 95 mm strainer
Single hole filler breathers - Pressurised 0.35 bar with 95 mm strainer
Single hole filler breathers - Pressurised 0.7 bar with 95 mm strainer
890
www.brammer.biz
Hydraulics
47179 47162 47184

