Page 90 - Tool & General Maintenance 2015 English
P. 90
Spherical Roller Bearings
Order Code
C3005085
C0038099
C0038554
C0038142
C0037953
C0038211
C3004891
C3005090
C0037854
C0038062
C0038249
C0038253
C3003196
C3003255
C0038122
C0038187
Part Number
24130-E1-K30
22230-E1-K
22330-E1-K
23032-E1A-K-M
23132-E1A-K-M
23232-E1A-K-M
24032-E1-K30
24132-E1-K30
22232-E1-K
23034-E1A-K-M
23134-E1A-K-M
23234-E1A-K-M
24034-E1-K30
24134-E1-K30
22234-E1-K
23036-E1A-K-M
Internal Diameter
150 mm
150 mm
150 mm
160 mm
160 mm
160 mm
160 mm
160 mm
160 mm
170 mm
170 mm
170 mm
170 mm
170 mm
170 mm
180 mm
External Diameter
250 mm
270 mm
320 mm
240 mm
270 mm
290 mm
240 mm
270 mm
290 mm
260 mm
280 mm
310 mm
260 mm
280 mm
310 mm
280 mm
Width
100 mm
73 mm
108 mm
60 mm
86 mm
104 mm
80 mm
109 mm
80 mm
67 mm
88 mm
110 mm
90 mm
109 mm
86 mm
74 mm
Order Code
C0038063
C0037966
C3003202
C3003259
C0038056
C0038188
C0038205
C3003206
C3003267
C0038080
C3003210
Part Number
23136-E1A-K-M
23236-E1A-K-M
24036-E1-K30
24136-E1-K30
22236-E1-K
23038-E1A-K-M
23138-E1A-K-M
24038-E1-K30
24138-E1-K30
23040-E1A-K-M
24040-E1-K30
Internal Diameter
180 mm
180 mm
180 mm
180 mm
180 mm
190 mm
190 mm
190 mm
190 mm
200 mm
200 mm
External Diameter
300 mm
320 mm
280 mm
300 mm
320 mm
290 mm
320 mm
290 mm
320 mm
310 mm
310 mm
Width
96 mm
112 mm
100 mm
118 mm
86 mm
75 mm
104 mm
100 mm
128 mm
82 mm
109 mm
NSK Spherical Roller Bearings - Tapered Bore
Used principally where there is shaft deflection when the bearing is running and also cope with initial misalignment. High load applications.
• Carry both important radial and axial loads
• Accept moderate to medium speeds
• Operating temperature up to 200°C
• High performance Steel cage
• Lubrication groove and holes on outer ring as standard (E4)
• All series available213, 222, 223, 230, 231, 232, 240, 241 (from extra light to heavy series) • C3 radial internal clearance also available
• Can be used in Plummer blocks
• Tapered bore (1:12 on diameter)
1
Order Code
C2946123
C0043902
C0043869
C0043904
C0043871
C0043906
C0043873
C0043908
C0043875
C0043987
C0043910
C0043877
C0043990
C0043912
C0043879
C0043993
C0043914
C0043881
C0043996
C2946124
C0043916
C0043883
C0044000
C0043918
C0043885
C0044004
C0043920
C0043887
C0044009
C0043922
C0043889
Part Number
21304CDKE4
22205CKE4
21305CDKE4
22206CKE4
21306CDKE4
22207CKE4
21307CDKE4
22208EAKE4
21308EAKE4
22308EAKE4
22209EAKE4
21309EAKE4
22309EAKE4
22210EAKE4
21310EAKE4
22310EAKE4
22211EAKE4
21311EAKE4
22311EAKE4
23012CKE4
22212EAKE4
21312EAKE4
22312EAKE4
22213EAKE4
21313EAKE4
22313EAKE4
22214EAKE4
21314EAKE4
22314EAKE4
22215EAKE4
21315EAKE4
Internal Diameter
20 mm
25 mm
25 mm
30 mm
30 mm
35 mm
35 mm
40 mm
40 mm
40 mm
45 mm
45 mm
45 mm
50 mm
50 mm
50 mm
55 mm
55 mm
55 mm
60 mm
60 mm
60 mm
60 mm
65 mm
65 mm
65 mm
70 mm
70 mm
70 mm
75 mm
75 mm
External Diameter
52 mm
52 mm
62 mm
62 mm
72 mm
72 mm
80 mm
80 mm
90 mm
90 mm
85 mm
100 mm
100 mm
90 mm
110 mm
110 mm
100 mm
120 mm
120 mm
95 mm
110 mm
130 mm
130 mm
120 mm
140 mm
140 mm
125 mm
150 mm
150 mm
130 mm
160 mm
Width
15 mm
18 mm
17 mm
20 mm
19 mm
23 mm
21 mm
23 mm
23 mm
33 mm
23 mm
25 mm
36 mm
23 mm
27 mm
40 mm
25 mm
29 mm
43 mm
26 mm
28 mm
31 mm
46 mm
31 mm
33 mm
48 mm
31 mm
35 mm
51 mm
31 mm
37 mm
Order Code
C0044015
C0043924
C0043891
C0044019
C0043926
C0043893
C0044023
C0043930
C0044199
C0043895
C0044028
C0043932
C2946126
C0043897
C0044034
C2946127
C2946128
C0044135
C2946129
C0043936
C0044201
C2946130
C0044040
C0044090
C2946131
C0044139
C0044318
C0043940
C0044205
C2946134
C0044045
Part Number
22315EAKE4
22216EAKE4
21316EAKE4
22316EAKE4
22217EAKE4
21317EAKE4
22317EAKE4
22218EAKE4
23218CKE4
21318EAKE4
22318EAKE4
22219EAKE4
23219CAKE4
21319CKE4
22319EAKE4
23020CDKE4
24020CK30E4
23120CKE4
24120CAK30E4
22220EAKE4
23220CKE4
21320CKE4
22320EAKE4
23022CDKE4
24022CK30E4
23122CKE4
24122CK30E4
22222EAKE4
23222CKE4
21322CAKE4
22322EAKE4
Internal Diameter
75 mm
80 mm
80 mm
80 mm
85 mm
85 mm
85 mm
90 mm
90 mm
90 mm
90 mm
95 mm
95 mm
95 mm
95 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
110 mm
110 mm
110 mm
110 mm
110 mm
110 mm
110 mm
110 mm
External Diameter
160 mm
140 mm
170 mm
170 mm
150 mm
180 mm
180 mm
160 mm
160 mm
190 mm
190 mm
170 mm
170 mm
200 mm
200 mm
150 mm
150 mm
165 mm
165 mm
180 mm
180 mm
215 mm
215 mm
170 mm
170 mm
180 mm
180 mm
200 mm
200 mm
240 mm
240 mm
Width
55 mm
33 mm
39 mm
58 mm
36 mm
41 mm
60 mm
40 mm
52.4 mm
43 mm
64 mm
43 mm
55.6 mm
45 mm
67 mm
37 mm
50 mm
52 mm
65 mm
46 mm
60.3 mm
47 mm
73 mm
45 mm
60 mm
56 mm
69 mm
53 mm
69.8 mm
50 mm
80 mm
78
www.brammer.biz
Bearings
63458

