Page 899 - Tool & General Maintenance 2015 English
P. 899
Filtration
Return-Line Filters
Return-line filters retain all the contamination created within the equipment and flushed out of the hydraulic circuit, thus preventing contamination entering the circuit via the tank and pump, with the negative consequences this entails. MAHLE series tank-top return-line filters:
• Pi 5000, NG 40-100, DIN 24550
• Pi 5000, NG 160-1000, DIN 24550
• Pi 5100, change-over, NG 40-1000, DIN 24550 • Pi 530, NG 35-50
Pressure Filters
Designed for use as full-flow or partial-flow filters and for the low pressure range up to 25/60 bar, medium pressure up to 210 bar and high pressure up to 450 bar, MAHLE pressure filters are ideal for use as main-line filters, flange-mounted filters, and filters in intermediate plate configurations. Rubust casings, streamlined design, and an extensive range of accessories provide the optimal solution capable of meeting every market requirement.
MAHLE series low pressure filters:
• Pi 150, nominal pressure 10/25 bar, NG 400-630
• Pi 1500, nominal pressure 10/25 bar, NG 350-600, DIN 24550
• Pi 1907, nominal pressure 10/16 bar, NG 400-6000
• Pi 1941, nominal pressure 10/25 bar, NG 10-63
• Pi 1975, nominal pressure 6 bar, NG 50
• Pi 200, nominal pressure 32/63 bar, up to NG 600
• Pi 2000, nominal pressure 25/63 bar, NG 40-400, DIN 24550
• Pi 2000/2200, nominal pressure 25 bar, NG 630-2000, DIN 24550
• Pi 220, nominal pressure 10/25 bar, NG 25-160
• Pi 230, nominal pressure 25/40 bar, NG 800-1400
• Pi 2300, nominal pressure 25/40 bar, NG 750-1200, DIN 24550
• Filter elements and retrofit kits Pi 230/2300
• Pi 260, nominal pressure 25 bar, up to NG 1100
• Pi 270, nominal pressure 10 bar, NG 250-315
Continuation:
• Spin-on cartridges HC/OC, nominal pressure 10/16//25 bar, NG 25-160
• Spin-on cartridges PX, nominal pressure 16/10 bar, up to NG 160
MAHLE series medium pressure filters:
• Pi 3000, nominal pressure 210/315 bar, NG 40-400, DIN 24550
• Pi 340, nominal pressure 250/315/350 bar, NG 50-450
• Pi 360, nominal pressure 210/315 bar, NG 50-450
MAHLE series high pressure filters:
• Pi 4000, nominal pressure 400 bar, NG 40-400, DIN 24550
• Pi 410, nominal pressure 315 bar, NG 20-63
• Pi 420, nominal pressure 400 bar, NG 40-450
• Pi 420 KV/Pi 4000 KV, with cold-start valve, nominal pressure 400 bar, NG 40-110 • Pi 422, nominal pressure 400 bar, up to NG 450
• Pi 4220, nominal pressure 400 bar, up to NG 400
• Pi 4230, nominal pressure 315 bar, NG 160-400, DIN 24550
Pi 480 stainless steel, nominal pressure 450/250 bar, NG 40-250
Order Code
Part Number
77664378
76101760
77664881
76321202
77965825
Maximum Flow (LPM)
10
350
450
750
2000
Filter Type
Pressure
Pressure
Pressure
Pressure
Pressure
C6133831
C6133448
C6133449
C6133451
C6133450
Duplex
Filters Pi
9
With patented single-hand operation and zero leakage switching of media flow, MAHLE duplex filters offer excellent economy. In the low and medium pressure range or as return-line filters, capable of continuous operation 24/7. MAHLE series low pressure:
• Pi 210, nominal pressure 32/63 bar, up to NG 600
• Pi 2100, nominal pressure 25/63 bar, NG 40-400, DIN 24550 • Pi 2110, nominal pressure 40 bar, NG 630+1000, DIN 24550 • Pi 232, nominal pressure 25 bar, NG 800+1400, DIN 24550 • Pi 241, nominal pressure 40 bar, up to NG 300
• Pi 281, nominal pressure 10/16 bar, NG 1250-8000
MAHLE series medium pressure:
• Pi 370, nominal pressure 200/250 bar, NG 50-450
• Pi 3700, nominal pressure 200/250 bar, NG 40-400, DIN 24550 MAHLE series high pressure:
• Pi 4700, nominal pressure 350 bar, NG 40-400, DIN 24550
www.brammer.biz
887
Hydraulics
Images For Illustrative Purposes Only
58598
58597
58596

