Page 892 - Tool & General Maintenance 2015 English
P. 892
Damping Elements
Miniature Shock Absorbers MC5 to MC75
ACE miniature shock absorbers are maintenance- free, self-contained hydraulic components. The model
range MC5 to MC75 have a very short overall length and a low return force. The shock absorber is filled with
a temperature stable oil and has an integrated positive stop. They are ideally suited for small, fast, handling equipment, rotary actuators, pick and place mechanisms and similar small automation equipment. A wide choice
of metering hardnesses enable these units to cover applications with effective weights ranging from 0.3 kg to 72 kg.
Maximum Energy
Capacity - W3 (Nm/
Cycle) (Nm/h)
0.68 2040
0.68 2040
0.68 2040
1 2000
1 2000
1.25 4000
1.25 4000
3.5 5600
3.5 5600
3.5 22600
2.8 22600
2.8 22600
2.8 22600
9 28200
9 28200
9 28200
9 28200
Effective weight - maximum
4.4
10.8
18.7
3.2
4.1
2.7
5
1.9
5.4
15
2.2
5.4
13.6
1.1
4.8
36.2
72
Maximum Energy Effective Capacity - W4 Weight -
Minimum return Force - N
1
1
1
2
2
2
2
2
2
2
3
3
3
4
4
4
4
Maximum return force - N
5
5
5
4
4
4
4
6
6
6
6
6
6
9
9
9
9
Rod Reset Time - s
0.2
0.2
0.2
0.3
0.3
0.2
0.3
0.3
0.3
0.3
0.3
0.3
0.3
0.3
0.3
0.3
0.3
Maximum Side Load Angle - °
2
2
2
2
2
3
3
2
2
2
2
2
2
2
2
2
2
Order Code Part Number
minimum
0.5
3.8
9.7
0.6
0.8
0.3
0.7
0.4
1.8
5
0.7
1.8
4.6
0.3
0.9
2.7
25
Net Weight
0.003 kg
0.003 kg
0.003 kg
0.005 kg
0.005 kg
0.01 kg
0.01 kg
0.01 kg
0.01 kg
0.01 kg
0.02 kg
0.02 kg
0.02 kg
0.03 kg
0.03 kg
0.03 kg
0.03 kg
C1882481
C1865214
C1882482
C1874869
C1874747
C1854557
C1863102
C1868210
C1873344
C1873883
C1862985
C1849969
C1849970
C1862892
C1862893
C1888327
C4307951
MC5EUM-1-B
MC5EUM-2-B
MC5EUM-3-B
MC9EUM-1-B
MC9EUM-2-B
MC10EUML-B
MC10EUMH-B
MC30EUM-1
MC30EUM-2
MC30EUM-3
MC25EUML
MC25EUM
MC25EUMH
MC75EUM-1
MC75EUM-2
MC75EUM-3
MC75EUM-4
Miniature Shock Absorbers MC150 to MC600
ACE miniature shock absorbers are maintenance-free, self-contained hydraulic components. The hermetically sealed rolling diaphragm seal system used on the MC150 to MC600 model range provides the highest possible cycle lifetime; up to 25 million cycles being achievable. All models incorporate an integral positive stop. The rolling diaphragm seal provides an extremely low rod return force. These models can be directly mounted into the end cover of pneumatic cylinders (up to 7 bar) to provide superior end damping compared to normal cylinder cushions. By adding the optional side load adaptor it is possible to accept side loads up to 25° from the axis. The wide range of models available ensure a seamless range of operation on applications with effective weights ranging from 0.9 kg up to 4536 kg by selecting the appropriate model.
Order Code Part Number
Maximum Energy Capacity - W3 (Nm/Cycle)
Maximum Energy Capacity - W4 (Nm/h)
Effective weight - maximum
10
86
200
408
25
230
910
136
1130
2300
Effective Weight - minimum
0.9
8.6
70
181
2.3
23
180
9
113
400
Minimum return Force - N
3
3
3
3
4
4
4
5
5
5
Rod Reset Time - s
0.4
0.4
0.4
1
0.3
0.3
0.3
0.6
0.6
0.6
Maximum Side Load Angle - °
4
4
4
4
4
4
4
2
2
2
Net Weight
0.06 kg
0.06 kg
0.06 kg
0.06 kg
0.15 kg
0.15 kg
0.15 kg
0.26 kg
0.26 kg
0.26 kg
8
C1849971
C1849951
C1849972
C1882477
C1849974
C1385251
C1849906
C1849975
C1849976
C1385269
MC150EUM
MC150EUMH
MC150EUMH2
MC150EUMH3
MC225EUM
MC225EUMH
MC225EUMH2
MC600EUM
MC600EUMH
MC600EUMH2
20 34000
20 34000
20 34000
20 34000
41 45000
41 45000
41 45000
136 68000
136 68000
136 68000
Miniature Shock Absorbers MA
ACE miniature shock absorbers are maintenance-free, self-contained hydraulic components. If you prefer a fully adjustable shock absorber rather than a self-compensating model on your application then the MA series provide a directly interchangeable alternative. The adjustable series include an integrated mechanical stop. These adjustable units have long stroke lengths (MA900 with 40 mm superstroke) to provide smooth deceleration and low reaction forces. The MA150 incorporates the proven rolling diaphragm seal (used on the MC150 to MC600 range) and shares all the advantages of that technology. The stepless adjustment range of the MA series covers an effective weight range from 0.2 kg up to 2040 kg.
Order Code Part Number
Maximum Energy Capacity - W3 (Nm/Cycle)
3.5
1.8
5.5
4
22
25
68
100
Maximum Energy Capacity - W4 (Nm/h)
5.65
3600
13550
6000
35000
45000
68000
90000
Effective weight - maximum
15
10
20
57
109
226
1360
2040
Effective Weight - minimum
0.23
0.2
4.5
6
1
2.3
9
14
Minimum return Force - N
1.7
3
3
5
3
5
10
10
Maximum return force - N
5.3
6
6
11
5
10
30
35
Rod Reset Time - s
0.3
0.3
0.3
0.2
0.4
0.1
0.2
0.4
Maximum Side Load Angle - °
2
2.5
2
2
2
2
2
1
Net Weight
0.013 kg
0.026 kg
0.025 kg
0.043 kg
0.06 kg
0.13 kg
0.31 kg
0.4 kg
C1873258
C3589805
C4739553
C1854101
C1385212
C1849982
C1849983
C1849984
MA30EUM
FA1008VD-B
MA50EUM-B
MA35EUM
MA150EUM
MA225EUM
MA600EUM
MA900EUM
880
www.brammer.biz
Pneumatics
404444
404443
405608

