Page 855 - Tool & General Maintenance 2015 English
P. 855
Actuators
CQS Series - Compact Cylinder
• Very compact, lightweight, space saving
• Cylinder bore size 12, 16, 20, 25
• Design available for higher lateral loads
• Also available with pneumatic cushion (RQ series, Ø 20 and Ø 25) • With rod female thread and rod male thread availabl
Order Code Part Number
Port Size
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
Cylinder Bore Size (mm)
12.0
12.0
12.0
12.0
12.0
12.0
16.0
16.0
16.0
16.0
16.0
16.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
25.0
20.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
12.0
Piston Rod Thread Size (Male)
M3
M3
M3
M3
M3
M3
M4
M4
M4
M4
M4
M4
M5
M5
M5
M5
M5
M5
M5
M5
M5
M6
M5
M6
M6
M6
M6
M6
M6
M6
M6
M6
Stroke Length
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
5 mm
10 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
50 mm
5 mm
45 mm
10 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
C1199792
C1199786
C1259985
C1199788
C1260069
C1199790
C1260073
C1199794
C1259988
C1199797
C1260072
C1199799
C1260081
C1260076
C1259993
C1259994
C1199808
C1199810
C1260944
C1199812
C1199813
C1260947
C1260876
C1199814
C1199818
C1199820
C1260000
C1199824
C1331667
C1260001
C1407567
C1260002
C1260127
CDQSB12-5D
CDQSB12-10D
CDQSB12-15D
CDQSB12-20D
CDQSB12-25D
CDQSB12-30D
CDQSB16-5D
CDQSB16-10D
CDQSB16-15D
CDQSB16-20D
CDQSB16-25D
CDQSB16-30D
CDQSB20-5D
CDQSB20-10D
CDQSB20-15D
CDQSB20-20D
CDQSB20-25D
CDQSB20-30D
CDQSB20-35D
CDQSB20-40D
CDQSB20-50D
CDQSB25-5D
CDQSB20-45D
CDQSB25-10D
CDQSB25-15D
CDQSB25-20D
CDQSB25-25D
CDQSB25-30D
CDQSB25-35D
CDQSB25-40D
CDQSB25-45D
CDQSB25-50D
CQS-L012
CQS Series - Compact Cylinder
• Cylinder bore size 32, 40, 50, 63 mm
• Other diameters available (12 /16 / 20 / 25 / 80 / 100 / 125 / 140 / 160 / 180 / 200)
• Easy to use: The auto switches can be mounted on all 4 body sides within the cylinder dimensions • Easy to service: auto switches can be replaced without having to remove the foot mounting
• Unique product range and sizes
• Compact, lightweight, space saving design
• Design with rotation protection for the piston rod is available as an option
• Waterproof design also available as an option
• Also available with pneumatic cushion (RQ series, Ø 32 to Ø 100 mm)
• Piston rod available with female and male thread
8
Order Code
C1201739
C1201740
C1201741
C1201742
C1201749
C1201750
C1201751
C1201752
C1201760
C1201761
C1201762
C1201763
Part Number
CQ-D032
CQ-D040
CQ-D050
CQ-D063
CQ-F032
CQ-F040
CQ-F050
CQ-F063
CQ-L032
CQ-L040
CQ-L050
CQ-L063
Cylinder Bore Size (mm)
32.0
40.0
50.0
63.0
32.0
40.0
50.0
63.0
32.0
40.0
50.0
63.0
Order Code
C1260125
C1260126
C1201823
C1201824
C1260985
C1201831
C1201833
C1201841
C1201842
C1201843
C1201832
Part Number
CQS-D012
CQS-D016
CQS-D020
CQS-D025
CQS-F012
CQS-F016
CQS-F025
CQS-L016
CQS-L020
CQS-L025
CQS-F020
Cylinder Bore Size (mm)
12.0
16.0
20.0
25.0
12.0
16.0
25.0
16.0
20.0
25.0
20.0
www.brammer.biz
843
Pneumatics
54441
53371

