Page 851 - Tool & General Maintenance 2015 English
P. 851
Actuators
C85 Series - Air Cylinder
• ISO 6432 / CETOP RP52B
• Cylinder with adjustable cushion even as from Ø 10 mm
Order Code Part Number
Port Size
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Cushioning Type
Rubber Bumper
Rubber Bumper
Rubber Bumper
Rubber Bumper
Rubber Bumper
Rubber Bumper
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Air Cushion
Piston Rod Thread Size (Male)
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M4
M6
M4
M4
M6
M6
M6
M6
M6
M6
M6
M6
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M8
M10x1.25
M10x1.25
M10x1.25
M10x1.25
M10x1.25
M10x1.25
M10x1.25
M10x1.25
M10x1.25
M10x1.25
M10x1.25
Cylinder Bore Size (mm)
8.0
8.0
8.0
8.0
8.0
8.0
10.0
10.0
10.0
10.0
10.0
12.0
12.0
12.0
12.0
12.0
12.0
10.0
12.0
16.0
12.0
12.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
Stroke Length
10 mm
25 mm
40 mm
50 mm
80 mm
100 mm
10 mm
40 mm
50 mm
80 mm
100 mm
10 mm
25 mm
40 mm
80 mm
100 mm
125 mm
25 mm
50 mm
80 mm
160 mm
200 mm
10 mm
25 mm
40 mm
50 mm
100 mm
125 mm
160 mm
200 mm
10 mm
25 mm
40 mm
50 mm
80 mm
100 mm
125 mm
160 mm
200 mm
250 mm
300 mm
10 mm
25 mm
40 mm
50 mm
80 mm
100 mm
125 mm
160 mm
200 mm
250 mm
300 mm
C1198259
C1198261
C1198264
C1262356
C1198265
C1198258
C1262231
C1197999
C1198001
C1263132
C1197985
C1198007
C1262248
C1198023
C1262051
C1262240
C1262241
C1262236
C1262253
C1198093
C1262379
C1262245
C1262256
C1198062
C1198078
C1198082
C1198031
C1198043
C1198051
C1198053
C1262276
C1198126
C1198140
C1198148
C1198157
C1198098
C1198104
C1198111
C1198118
C1198122
C1198131
C1198169
C1198212
C1198229
C1198234
C1198253
C1198165
C1198178
C1198186
C1198194
C1198206
C1262330
CD85N8-10-B
CD85N8-25-B
CD85N8-40-B
CD85N8-50-B
CD85N8-80-B
CD85N8-100-B
CD85N10-10C-B
CD85N10-40C-B
CD85N10-50C-B
CD85N10-80C-B
CD85N10-100C-B
CD85N12-10C-B
CD85N12-25C-B
CD85N12-40C-B
CD85N12-80C-B
CD85N12-100C-B
CD85N12-125C-B
CD85N10-25C-B
CD85N12-50C-B
CD85N16-80C-B
CD85N12-160C-B
CD85N12-200C-B
CD85N16-10C-B
CD85N16-25C-B
CD85N16-40C-B
CD85N16-50C-B
CD85N16-100C-B
CD85N16-125C-B
CD85N16-160C-B
CD85N16-200C-B
CD85N20-10C-B
CD85N20-25C-B
CD85N20-40C-B
CD85N20-50C-B
CD85N20-80C-B
CD85N20-100C-B
CD85N20-125C-B
CD85N20-160C-B
CD85N20-200C-B
CD85N20-250C-B
CD85N20-300C-B
CD85N25-10C-B
CD85N25-25C-B
CD85N25-40C-B
CD85N25-50C-B
CD85N25-80C-B
CD85N25-100C-B
CD85N25-125C-B
CD85N25-160C-B
CD85N25-200C-B
CD85N25-250C-B
CD85N25-300C-B
8
www.brammer.biz
839
Pneumatics
53362

