Page 85 - Tool & General Maintenance 2015 English
P. 85
Spherical Roller Bearings
Order Code
C0037989
C0037899
C0038176
C2307002
C2212020
C0038180
C0037985
C0038067
C0037965
C2296235
C2307029
C0037889
C0037954
C2307007
C2307033
C0037943
C2307010
Part Number
23034-E1A-M
23134-E1A-M
23234-E1A-M
24034-E1
24134-E1
22236-E1
23036-E1A-M
23136-E1A-M
23236-E1A-M
24036-E1
24136-E1
23038-E1A-M
23138-E1A-M
24038-E1
24138-E1
23040-E1A-M
24040-E1
Internal Diameter
170 mm
170 mm
170 mm
170 mm
170 mm
180 mm
180 mm
180 mm
180 mm
180 mm
180 mm
190 mm
190 mm
190 mm
190 mm
200 mm
200 mm
External Diameter
260 mm
280 mm
310 mm
260 mm
280 mm
320 mm
280 mm
300 mm
320 mm
280 mm
300 mm
290 mm
320 mm
290 mm
320 mm
310 mm
310 mm
Width
67 mm
88 mm
110 mm
90 mm
109 mm
86 mm
74 mm
96 mm
112 mm
100 mm
118 mm
75 mm
104 mm
100 mm
128 mm
82 mm
109 mm
NSK Spherical Roller Bearings - Cylindrical Bore
Used principally where there is shaft deflection when the bearing is running and also cope with initial misalignment. High load applications. • Carry both important radial and axial loads
• Accept moderate to medium speeds
• Operating temperature up to 200°C
• High performance Steel cage
• Lubrication groove and holes on outer ring (E4)
• All series available 213, 222, 223, 230, 231, 232, 240, 241 (from extra light to heavy series) • C3 radial internal clearance also available
Order Code
C0043867
C0043901
C0043868
C0043903
C0043870
C0043905
C0043872
C0043907
C0043874
C0043986
C0043909
C0043876
C0043989
C0043911
C0043878
C0043992
C0043913
C0043880
C0043995
C2946064
C0043915
C0043882
C0043999
C0043917
C0043884
C0044003
C0043919
C0043886
C0044008
C0043921
C0043888
C0044014
C0043923
Part Number
21304CDE4
22205CE4
21305CDE4
22206CE4
21306CDE4
22207CE4
21307CDE4
22208EAE4
21308EAE4
22308EAE4
22209EAE4
21309EAE4
22309EAE4
22210EAE4
21310EAE4
22310EAE4
22211EAE4
21311EAE4
22311EAE4
23012CE4
22212EAE4
21312EAE4
22312EAE4
22213EAE4
21313EAE4
22313EAE4
22214EAE4
21314EAE4
22314EAE4
22215EAE4
21315EAE4
22315EAE4
22216EAE4
Internal Diameter
20 mm
25 mm
25 mm
30 mm
30 mm
35 mm
35 mm
40 mm
40 mm
40 mm
45 mm
45 mm
45 mm
50 mm
50 mm
50 mm
55 mm
55 mm
55 mm
60 mm
60 mm
60 mm
60 mm
65 mm
65 mm
65 mm
70 mm
70 mm
70 mm
75 mm
75 mm
75 mm
80 mm
External Diameter
52 mm
52 mm
62 mm
62 mm
72 mm
72 mm
80 mm
80 mm
90 mm
90 mm
85 mm
100 mm
100 mm
90 mm
110 mm
110 mm
100 mm
120 mm
120 mm
95 mm
110 mm
130 mm
130 mm
120 mm
140 mm
140 mm
125 mm
150 mm
150 mm
130 mm
160 mm
160 mm
140 mm
Width
15 mm
18 mm
17 mm
20 mm
19 mm
23 mm 1 21 mm
23 mm
23 mm
33 mm
23 mm
25 mm
36 mm
23 mm
27 mm
40 mm
25 mm
29 mm
43 mm
26 mm
28 mm
31 mm
46 mm
31 mm
33 mm
48 mm
31 mm
35 mm
51 mm
31 mm
37 mm
55 mm
33 mm
www.brammer.biz
73
Bearings
Images For Illustrative Purposes Only
63454

