Page 831 - Tool & General Maintenance 2015 English
P. 831
Actuators
Groove nut
• For SA1-MA
Order Code
C6154399
C6154400
Part Number
R412010331
R412010332
Material
Steel - bronzed
Steel - bronzed
Material
Stainless Steel
Stainless Steel
Stainless Steel
Material
Stainless Steel
Stainless Steel
Stainless Steel
Piston Rod Thread Size
M33x1.5
M64x2
Piston Rod Thread Size
M8
M10x1.25
M20x1.5
Piston Rod Thread Size
M6
M12x1.25
M16x1.5
GU3, Flexible coupling form B
• For guide units
• H’ version, Ø20–100
Order Code
C1957129
C3013859
C1965074
Part Number
1827020177
1827020178
1827020179
GU3, Flexible coupling form C
• For guide units
• version ‘U’ and ‘H’, Ø12–63
Order Code
C1965066
C3013857
C3013858
Part Number
1827020170
1827020174
1827020175
JP1, Intermediate flange for multi-position cylinders
Order Code
C3013866
C3543274
C2579879
C3013867
C5052155
C6150274
C6132089
Lock nut
• For SA1-MC
Order Code
C6154392
C6154393
C6154394
C6154395
C6154396
C6154397
C6154398
MF8 Flange Mounting
Part Number
1827020247
1827020248
1827020249
1827020250
1827020251
1827020252
1827020253
Piston-Ø (mm)
32.0
40.0
50.0
63.0
80.0
100.0
125.0
Part Number
R412010359
R412010360
R412010361
R412010362
R412010363
R412010364
R412010365
Material
Piston Rod Thread Size
M6x0.5
M8x1
M10x1
M12x1
M14x1.5
M20x1.5
M25x1.5
Material
Steel
Stainless Steel
Steel
Steel
Stainless Steel
Steel - salt bath nitrocarburized
Steel - salt bath nitrocarburized
Steel - salt bath nitrocarburized
Steel - salt bath nitrocarburized
Steel - salt bath nitrocarburized
Steel - salt bath nitrocarburized
Steel - salt bath nitrocarburized
• Cylinder mounting in accordance with ISO 6432
8
Order Code
C3013164
C3014890
C3013163
C3013162
C3014892
MP2, Clevis Mounting
• Cylinder mounting in accordance
Order Code
C1954462
C1954463
C3013405
C3013431
C2538782
C1369122
C3013588
C4202631
C6150270
C6150271
C3015858
Part Number
1821036012
3322016000
1821036011
1821036010
3322020000
with ISO 15552
Part Number
1827001289
1827001290
1827001291
1827001500
1827001293
01827001294
1827004862
1827004863
1827004864
1827004865
5239813402
Piston-Ø (mm)
8/10
12/16
12/16
20/25
20/25
Piston-Ø (mm)
32.0
40.0
50.0
63.0
80.0
100.0
125.0
160.0
200.0
250.0
320.0
Material
Aluminium, forged
Aluminium, forged
Aluminium, forged
Aluminium, forged
Aluminium, forged
Aluminium, forged
Aluminium, forged
Nodular graphite iron
Nodular graphite iron
Nodular graphite iron
Nodular graphite iron
www.brammer.biz
819
Pneumatics
87220 87219 87217 87216 87215 87214 87213

