Page 81 - Tool & General Maintenance 2015 English
P. 81
Tapered Roller Bearings
Order Code
C0060690
C1217225
C0110712
C0093797
C0061217
C0110415
C0279694
C0065278
C0020078
C0066401
C0144241
C0108094
C0138985
C0109032
C0067805
C0280633
C0067779
C0168407
C0026679
C0022337
C0050611
C0060701
C0067646
C0026301
C0023821
C0084085
C0168607
C0168283
C0168680
C0168287
C0084086
C0032925
C0032926
C0168682
C0032927
C0032928
C0280801
C0032929
C0149755
C0149730
C0149754
C0032932
C1297411
C0023815
Part Number
32211-9X025
32311-9X025
31312-9X025
3982-99401
30213-9X025
31313-9X026
H212749-9X021
3984-99401
32014X-9X025
32314-9X026
33014M-90KM1
JM612949-99402
30316M-90KM1
32316M-90KM1
33116-9X026
33017-9X241
HM218248-9X021
31318M-90KM1
32218-9X026
33019-90KA1
594-99401
32220M-90KM1
33021-9X026
33022-9X026
33024P-90NA1
32026XM-90KM6
32226M-90KM1
30228M-90KM1
32928M-90KM1
30230M-90KM1
32030XM-90KM3
32034XM-90KM1
32036XM-90KM1
32936M-90KM1
32038XM-90KM1
32040XM-90KM1
32940M-90KM1
32044XM-90KM1
32944M-90KM1
32048X-90KA5
32960M-90KA2
32064XM-90KM1
32968M-90KM2
32972M-90KM1
Internal Diameter
55 mm
55 mm
60 mm
63.5 mm
External Diameter
Width
26.75 mm
45.5 mm
33.5 mm
30.163 mm
24.75 mm
36 mm
41.5 mm
30.163 mm
25 mm
54 mm
31 mm
29 mm
42.5 mm
61.5 mm
37 mm
36 mm
40 mm
46.5 mm
42.4 mm
39 mm
39.688 mm
49 mm
43 mm
47 mm
48 mm
45 mm
67.75 mm
45.75 mm
32 mm
49 mm
48 mm
57 mm
64 mm
45 mm
64 mm
70 mm
51 mm
76 mm
51 mm
76 mm
76 mm 1 100 mm
76 mm
76.5 mm
Total Width (T)
17.4 mm
19.43 mm
16.13 mm
15.392 mm
19.94 mm
20.96 mm
24.638 mm
65 mm
65 mm
65.987
66.675
70 mm
70 mm
70 mm
70 mm
80 mm
80 mm
80 mm
85 mm
89.974
90 mm
90 mm
95 mm
mm
mm
mm
100 mm
120 mm
130 mm
112.712
120 mm
140 mm
123.975
112.712
110 mm
150 mm
110 mm
115 mm
170 mm
170 mm
130 mm
130 mm
146.975
190 mm
160 mm
145 mm
mm
mm
mm
mm
95.25 mm
100 mm
105 mm
110 mm
120 mm
130 mm
130 mm
140 mm
140 mm
150 mm
150 mm
170 mm
180 mm
180 mm
190 mm
200 mm
200 mm
220 mm
220 mm
240 mm
300 mm
320 mm
340 mm
360 mm
152.4 mm
180 mm
160 mm
170 mm
180 mm
200 mm
230 mm
250 mm
190 mm
270 mm
225 mm
260 mm
280 mm
250 mm
290 mm
310 mm
280 mm
340 mm
300 mm
360 mm
420 mm
480 mm
460 mm
480 mm
Timken Trailor Bearings
• Timken Wheel bearings For Small Trailors
• Incorporates Timken Sealed DUO-FACE TM Technology
Order Code
C0131264
C6116786
C0023276
C0281513
C0150324
C0089554
C0280737
Part Number
LM11900LA/LM11949
M12600LA-ASSY902AA
L44600LA-ASSY902A7
07000LA-ASSY902AA
LM48500LA-ASSY902AA
13600LA-ASSY902A2
395LA-902A4
Internal Diameter
19.05 mm
21.43 mm
25.4 mm
25.4 mm
34.925 mm
38.1 mm
68.262 mm
External Diameter
45.237 mm
50.005 mm
50.292 mm
50.005 mm
65.088 mm
69.012 mm
110 mm
www.brammer.biz
69
Bearings
Images For Illustrative Purposes Only
54415

