Page 75 - Tool & General Maintenance 2015 English
P. 75
Tapered Roller Bearings
Order Code
C0017785
C0022244
C0017786
C0017751
C0158902
C0022245
C0022241
C0026827
C0022246
C3001771
C0028185
C0022247
C3001970
C0012663
C3001792
C0048645
C0020910
C0029140
C3001918
C3001853
C3001919
C0055410
C3001967
Part Number
32938
32238-A
30240-A
32940-A
T4DB200
32240-A
30244-A
32944
32244-A
30248
32948
32248-A
K134100-134143
32952
30352
32252
32956
32960
32964
32264
32968
32972
KLL481448-LL481411
Internal Diameter
190 mm
190 mm
200 mm
200 mm
200 mm
200 mm
220 mm
220 mm
220 mm
240 mm
240 mm
240 mm
254 mm
260 mm
260 mm
260 mm
280 mm
300 mm
320 mm
320 mm
340 mm
360 mm
673.1 mm
External Diameter
Width
45 mm
97 mm
64 mm
51 mm
37 mm
104 mm
72 mm
51 mm
114 mm
79 mm
51 mm
127 mm
58.738 mm
63.5 mm
113 mm
137 mm
63.5 mm
76 mm
76 mm
159 mm
76 mm
76 mm
66.675 mm
Width Inner Ring (B)
45 mm
92 mm
58 mm
51 mm
34 mm
98 mm
65 mm
51 mm
108 mm
72 mm
51 mm
120 mm
58.738 mm
63.5 mm
102 mm
130 mm
63.5 mm
76 mm
76 mm
150 mm
76 mm
76 mm
61.912 mm
Width Outer Ring (C)
34 mm
75 mm
48 mm
39 mm
27 mm
82 mm
54 mm
39 mm
90 mm
60 mm
39 mm
100 mm
42.862 mm
48 mm
85 mm
106 mm
48 mm
57 mm
57 mm
125 mm
57 mm
57 mm
49.212 mm
Width
13 mm
12 mm
14 mm
15 mm
14 mm
15 mm
21 mm 1 15 mm
22 mm
17 mm
24 mm
17 mm
16 mm
20 mm
25 mm
19 mm
27 mm
18 mm
17 mm
23 mm
28 mm
21 mm
21 mm
31 mm
19 mm
18 mm
23 mm
32 mm
23 mm
33 mm
20 mm
26 mm
19 mm
32 mm
25 mm
36 mm
20 mm
24 mm
260 mm
340 mm
360 mm
280 mm
270 mm
360 mm
400 mm
300 mm
400 mm
440 mm
320 mm
440 mm
365.125
360 mm
540 mm
480 mm
380 mm
420 mm
440 mm
580 mm
460 mm
480 mm
mm
793.75 mm
Timken ISOClass 3000 Series
• Single Row Metric Taper Roller Bearing
Order Code
C0026651
C0022320
C0020076
C0026661
C0022321
C0026652
C0023796
C0026662
C0022339
C0026653
C0026682
C0026663
C0026645
C0026671
C0023827
C0026654
C0026683
C0026664
C0026646
C0000493
C0026691
C0026655
C0023775
C0022334
C0026665
C0026647
C0026673
C0026488
C0026660
C0022335
C0026666
C0026686
C0026648
C0026692
C0026658
C0020083
C0022347
C0023816
Part Number
30302-90KA1
30203-90KA1
30303-90KA1
32004X-90KA1
30204M-90KM1
30304-90KA1
32304M-90KM1
32005X-9X228
33205-90KA1
30305M-90KM1
32305-90KA1
32006X-9X048
30206M-90KM1
32206M-90KM1
33206-90KA1
30306M-90KM1
32306-9X025
32007X-90KA1
30207M-90KM1
32207M-90KM1
33207-90KA1
30307M-90KM1
31307-90KA1
32307-90KA1
32008XM-90KM1
30208M-90KM1
32208M-90KM1
33208-90KA1
31308-9X025
32308-90KA1
32009XM-90KM1
33109-90KA1
30209-90KM1
33209-90KA1
30309M-90KM1
32309-90KA1
32010XM-90NM1
33010-90KA1
Internal Diameter
15 mm
17 mm
17 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
30 mm
30 mm
30 mm
35 mm
35 mm
35 mm
35 mm
35 mm
35 mm
35 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
45 mm
45 mm
45 mm
45 mm
45 mm
45 mm
50 mm
50 mm
External Diameter
42 mm
40 mm
47 mm
42 mm
47 mm
52 mm
52 mm
47 mm
52 mm
62 mm
62 mm
55 mm
62 mm
62 mm
62 mm
72 mm
72 mm
62 mm
72 mm
72 mm
72 mm
80 mm
80 mm
80 mm
68 mm
80 mm
80 mm
80 mm
90 mm
90 mm
75 mm
80 mm
85 mm
85 mm
100 mm
100 mm
80 mm
80 mm
www.brammer.biz
63
Bearings
Images For Illustrative Purposes Only
29739

