Page 721 - Tool & General Maintenance 2015 English
P. 721
Connectors
3199 - Male Stud Elbow - BSPP and Metric Thread
Order Code
C1880980
C1873339
C1873874
C1285552
C2138697
C1873340
C1384130
C1384136
C1285556
C1873336
C1873335
C1873334
C1384144
C1858829
C1384147
C1384148
C1384149
C7313284
C7139095
Part Number
3199 04 19
31990410
3199 04 13
3199 06 19
31990610
3199 06 13
3199 06 17
3199 08 10
3199 08 13
3199 08 17
3199 10 13
3199 10 17
3199 10 21
3199 12 17
3199 12 21
3199-14-17
3199 14 21
3199 16 17
3199 16 21
Tube Connection Size
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
10 mm
10 mm
10 mm
12 mm
12 mm
14 mm
14 mm
16 mm
16 mm
Connection Thread Size
M5x0.8
G1/8 BSPP
G1/4 BSPP
M5x0.8
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
3130 - Tamper-Evident Safety Clip - BSPP and Metric Thread
Order Code
C7313337
C6081818
C6081820
C7313338
C7313339
C7313340
Part Number
3130 04 03
3130 06 03
3130 08 03
3130 10 03
3130 12 03
3130 14 03
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
Operating temperature:
• From -20°C to +150°C.
Applications:
• This improved range of LF 3600 instant fittings has been
optimised for a greater number of industrial, chemical,
pharmaceutical and food applications.
• Suitable for many specialised applications: automotive
process, food process, printing machine and medical
machine applications.
Advantages:
• Excellent resistance to abrasion and corrosion, instant
connection and disconnection, wide range, full flow,
compactness.
Benefits:
• Improved performance, time-saving and simplicity of
installation, immediate sealing, multiple configurations.
Connection Thread Size Order Code Part Number Tube Connection Size
3601 - Male Stud - BSP Parallel and Metric
Description:
• The all-metal LF 3600 (except sealing components)
is compatible with many liquids and gases of normal aggressiveness and is ideal for environments that require mechanical strength.
Material:
• High phosphorus nickel-plated brass that is conform to FDA
standards. Recommended fluids:
• Compressed air.
• LF 3600 fittings can also be used for conveying various types
of fluids that are compatible with the materials of the fitting.
• Permanent contact with food is not recommended. Operating pressure:
• 30 bar maximum (limited to 20 bar for compact swivel elbow
3699 and 3609).
Order Code Part Number
Tube Connection Size
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
Part Number
3602-04-00
3602 06 00
3602 08 00
3602 10 00
3602 12 00
3602-14-00
Connection Thread Size
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
8
C1852623
C1384305
C3518505
C1861754
C1384310
C1874632
C1285588
C1384315
C1858520
3601 04 19
3601 04 10
3601 04 13
3601 06 19
3601 06 10
3601 06 13
3601 08 10
3601 08 13
3601 08 17
M5x0.8
G1/8 BSPP
G1/4 BSPP
M5x0.8
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
C1865251
C3217108
C1384319
C1868099
C1865175
C1880632
C1384323
C1284666
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
3601 10 13
3601 10 17
3601 10 21
3601 12 13
3601 12 17
3601 12 21
3601-14-17
3601 14 21
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
14 mm
14 mm
3602 - Equal Elbow
Order Code
C1384325
C1384326
C1384327
C1384328
C1384329
C1384330
www.brammer.biz
709
Pneumatics
Images For Illustrative Purposes Only
47622 47621 47614 47613

