Page 711 - Tool & General Maintenance 2015 English
P. 711
Connectors
6950
Order Code
C6115221
C6115222
C6115223
C6115224
C6115225
C6115226
6555
Order Code
C6115227
C6115228
C6115229
C6115230
6708
Order Code
C6115231
C6115232
C6115233
C6115234
C6115235
C6115236
C6115237
6900
Order Code
C6115238
C6115239
C6115240
C6115241
C6115242
C6115243
C6115244
C6115245
7522
Part Number
6950 4
6950 6
6950 8
6950 10
6950 12
6950 14
Part Number
6555 4-4
6555 6-6
6555 8-8
6555 10-10
Part Number
6708 4
6708 5
6708 6
6708 8
6708 10
6708 12
6708 14
Part Number
6900 3
6900 4
6900 5
6900 6
6900 8
6900 10
6900 12
6900 14
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
Tube Connection Size
4 mm
5 mm
6 mm
8 mm
10 mm
12 mm
14 mm
Tube Connection Size
3mm
4mm
5mm
6mm
8mm
10 mm
12 mm
14 mm
Material body: technopolymer; insert: brass, collet: nickel-plated brass; seals: NBR Threads : GAS cylindrical ISO-228 (BSP)
Operating pressure : min. - 0,9 bar, max. 16 bar (see data for tubing used)
Tube to connect : Rilsan, polyamide 6 - 11 - 12, polyethylene, PU, Hytrel Polyester Diameters : ø 4 - 6 - 8 - 10 - 12 - 16 mm
Fluid : compressed air (for other types of fluids, contact our engineers) Temperature : -20° - 60°C ( see data for tubing used)
8
Order Code
C6115248
C6115249
C6115246
C6115247
C6115250
C6115252
C6115253
C6115251
C6115254
C6115255
C6115256
C6115257
C6115258
C6115259
C6115260
Part Number
75224-1/8
75224-1/4
7522 4-M5
7522 4-M7
75225-M5
75226-1/8
75226-1/4
75226-M5
75228-1/8
75228-1/4
75228-3/8
752210-1/4
752210-3/8
752212-1/4
752212-3/8
Tube Connection Size
4 mm
4 mm
4 mm
4 mm
5 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
Connection Thread Size
G1/8 BSPP
G1/4 BSPP
M5
M7
M5
G1/8 BSPP
G1/4 BSPP
M5
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/4 BSPP
G3/8 BSPP
www.brammer.biz
699
Pneumatics
Images For Illustrative Purposes Only
53941 53920 53899 53876 53921

