Page 69 - Tool & General Maintenance 2015 English
P. 69
Cylindrical Roller Bearings
Cylindrical Roller Bearings - LRJ - MRJ Series
Used in place of ball bearings where high radial loads exist, normally used in conjunction with another bearing capable of taking axial loads. • For high radial load applications
• Accept high speeds
• Steel cage , Brass cage ( M or EM suffix) are available
• Light and mediumseries available
• C3 radial internal clearance also available • No axial location
• All dimensions in Inch
Order Code
C0033843
C0251972
C0063230
C0117389
C0068392
C6133599
C0251925
C0096536
C0061142
C0061744
C0333556
C0061762
C0067623
C0143836
C0080006
C0059632
C0029520
C0112498
C0333560
C0059886
C0067712
C0059627
C0333562
C0097496
C0333563
C0061740
C0068861
C0111309
C0113165
C0117388
C0333565
C0053360
C0030628
C0111469
C0072841
C0333537
C0251973
C0106597
C0095008
C0091600
C0333567
C6132180
C6132181
Part Number
LRJ1/2
MRJ1/2
LRJ5/8
MRJ5/8
LRJ3/4
MRJ3/4
LRJ7/8
MRJ7/8
LRJ1
MRJ1
LRJ1.1/8
MRJ1.1/8
LRJ1.1/4
MRJ1.1/4
LRJ1.3/8
MRJ1.3/8
LRJ1.1/2
MRJ1.1/2
LRJ1.5/8
MRJ1.5/8
LRJ1.3/4
MRJ1.3/4
LRJ1.7/8
MRJ1.7/8
LRJ2
MRJ2
LRJ2.1/4
MRJ2.1/4
LRJ2.1/2
MRJ2.1/2
LRJ2.3/4
MRJ2.3/4
LRJ3
MRJ3
LRJ3.1/4
MRJ3.1/4
MRJ3.3/8
LRJ3.1/2
MRJ3.1/2
MRJ3.3/4
LRJ3.3/4
LRJ4
MRJ4
Bore Diameter (d;dw)
0.5 in
0.5 in
0.625 in
0.625 in
0.75 in
0.75 in
0.875 in
0.875 in
1 in
1 in
1.125 in
1.125 in
1.25 in
1.25 in
1.375 in
1.375 in
1.5 in
1.5 in
1.625 in
1.625 in
1.75 in
1.75 in
1.875 in
1.875 in
2 in
2 in
2.25 in
2.25 in
2.5 in
2.5 in
2.75 in
2.75 in
3 in
3 in
3.25 in
3.25 in
3.375 in
3.5 in
3.5 in
3.75 in
3.75 in
4 in
4 in
Outer Diameter (D;Dg)
1.3125 in
1.625 in
1.5625 in
1.8125 in
1.875 in
2 in
2 in
2.25 in
2.25 in
2.5 in
2.5 in
2.8125 in
2.75 in
3.125 in
3 in
3.5 in
3.25 in
3.75 in
3.5 in
4 in
3.75 in
4.25 in
4 in
4.5 in
4 in
4.5 in
4.5 in
5 in
5 in
5.5 in
5.25 in
6.25 in
5.75 in
7 in
6 in
7.5 in
7.5 in
6.5 in
8.125 in
8.25 in
6.75 in
7.25 in
8.5 in
Internal Diameter
30 mm
35 mm
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
Width Inner Ring
0.375 in
0.625 in
0.4375 in
0.625 in
0.5625 in
0.6875 in
0.5625 in
0.6875 in
0.625 in
0.75 in
0.625 in
0.8125 in
0.6875 in
0.875 in
0.6875 in
0.875 in
0.75 in
0.9375 in
0.75 in
0.9375 in
0.8125 in
1.0625 in
0.8125 in
1.0625 in
0.8125 in
1.0625 in
0.875 in
1.25 in
0.9375 in
1.25 in
0.9375 in
1.375 in
1.0625 in
1.5625 in
1.0625 in
1.5625 in
1.5625 in
1.125 in
1.75 in
1.75 in
1.125 in
1.25 in
1.75 in
External Diameter
55 mm
62 mm
68 mm
75 mm
80 mm
90 mm
95 mm
100 mm
110 mm
115 mm
125 mm
(B)
Bearing Internal Clearance
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN
CN 1 CN
CN
CN
CN
CN
CN
CN
CN
CN
Cylindrical roller bearings double row
Order Code
C0017352
C0013656
C0025737
C0013657
C0013658
C0013659
C0013661
C0013662
C0013663
C0013664
C0013666
Part Number
NN3006-AS-K-M-SP
NN3007-AS-K-M-SP
NN3008-AS-K-M-SP
NN3009-AS-K-M-SP
NN3010-AS-K-M-SP
NN3011-AS-K-M-SP
NN3012-AS-K-M-SP
NN3013-AS-K-M-SP
NN3014ASKMSP
NN3015-AS-K-M-SP
NN3016-AS-K-M-SP
Width
19 mm
20 mm
21 mm
23 mm
23 mm
26 mm
26 mm
26 mm
30 mm
30 mm
34 mm
www.brammer.biz
57
Bearings
Images For Illustrative Purposes Only
30947
62953

