Page 674 - Tool & General Maintenance 2015 English
P. 674
Air Preparation
AFF Series - Main piping filter
• The AFF series is mounted on the main piping to remove impurities like oil, water and foreign matter in compressed air. • Filter rating 3 μm
• Auto Condensate drain standard
• Temperature range: 5 - 60°C
• Minor pressure drop
• Visual maintenance display for filter element • Modular port present
Order Code
C1272500
C1320932
C1272349
C1195168
C1272345
C1195170
C1195171
C2193085
C2193089
C2193131
C2193135
C6116428
C2193173
C2193186
C1195162
C2193236
C2193240
C1320928
C1195165
C2193309
C2193312
Part Number
AFF-EL2B
AFF-EL4B
AFF-EL8B
AFF-EL11B
AFF-EL22B
AFF-EL37B
AFF-EL75B
AFF11C-F04D-T
AFF11C-F06D-T
AFF22C-F06D-T
AFF22C-F10D-T
AFF2C-F01D-T
AFF2C-F02D-T
AFF37B-F10D-T
AFF37B-F14D-T
AFF4C-F02D-T
AFF4C-F03D-T
AFF75B-F14D-T
AFF75B-F20D-T
AFF8C-F03D-T
AFF8C-F04D-T
Port Size
G1/2 BSPP
G3/4 BSPP
G3/4 BSPP
G1 BSPP
G1/8 BSPP
G1/4 BSPP
G1 BSPP
G1 1/2BSPP
G1/4 BSPP
G3/8 BSPP
G1 1/2BSPP
G2 BSPP
G3/8 BSPP
G1/2 BSPP
Applicable model
AFF2C
AFF4C
AFF8C
AFF11C
AFF22C
AFF37B
AFF75B
Maximum Flow (LPM)
Drain Type
2200
2200
3700
3700
300
300
6000
6000
750
750
12000
12000
1500
1500
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
(N/O)
(N/O)
(N/O)
(N/O)
(N/O)
(N/O)
(N/O)
(N/O)
(N/O)
(N/O)
AMG Series - Water separator
• Water separation rate 99% (CONDENSATE!) • Minor pressure drop
• Auto Condensate drain standard
• Modular port present
8
Order Code
C1195384
C1195385
C1195386
C1195387
C1195388
C1195389
C1274134
AMG Series - Water Separator
Order Code
C2214771
C1274123
C2079747
C2214871
C2079751
C2079752
C1195379
C2214944
C1195383
Part Number
AMG-EL150
AMG-EL250
AMG-EL350
AMG-EL450
AMG-EL550
AMG-EL650
AMG-EL850
Part Number
AMG150C-F01C
AMG250C-F02D
AMG350C-F03D
AMG450C-F04D
AMG550C-F06D
AMG550C-F10D
AMG650-F10D
AMG850-F14D
AMG850-F20D
Applicable model
AMG150C
AMG250C
AMG350C
AMG450C
AMG550C
AMG650
AMG850
Port Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
G1 BSPP
G1 BSPP
G1 1/2BSPP
G2 BSPP
Maximum Flow (LPM)
300
750
1500
2200
3700
3700
6000
12000
12000
Drain Type
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
Automatic
662
www.brammer.biz
Pneumatics
53814 53830 53801

