Page 655 - Tool & General Maintenance 2015 English
P. 655
Air Preparation
3/2-Way Valve, Pneumatically Operated, Series NL2-SOV
• G 1/4
• Pipe connection
Order Code Part Number Flow (QN) LPM
C3541961 0821300921 1100
Filling unit, electrically operated, Series AS3-SSU
Port Size
G1/4 BSPP
Operating Voltage (DC)
24V
24V
24V
Operating Voltage (DC)
24V
24V
24V
Manual Override Type
with detent
with detent
• G 3/8 - G 1/2
• Qn= 3500 l/min • Pipe connection • ATEX optional
Order Code
C6157220
C6157215
C6157216
C6073058
C6157222
C3017341
C3017342
C6157217
C6157221
C6157218
C6157219
Part Number
R412007277
R412007279
R412007280
R412007278
R412007394
R412007283
R412007285
R412007284
R412007282
R412007286
R412007287
Port Size
G3/8 BSPP
Operating Voltage (AC)
Type
ATEX optional
with adjustment screw lock
ATEX optional
CNOMO, ATEX optional
CNOMO, ATEX optional
Type
ATEX optional
CNOMO, ATEX optional
IP65
IP65
IP65
CNOMO, ATEX optional
ATEX optional
IP65
IP65
IP65
Type
adjustable filling time
adjustable filling time
adjustable filling time
adjustable filling time
adjustable filling time
Filling with fixed diaphragm
Filling with fixed diaphragm
G3/8 BSPP 110V
G3/8 BSPP 220V
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP 220V
G1/2 BSPP 110V
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Filling unit, electrically operated, Series AS2-SSU
• G 1/4 - G 3/8
• Qn= 1300 l/min • Pipe connection • ATEX optional
Order Code
C3017308
C1956991
C3017309
C3017310
C3017311
C6157206
C1956996
C1956997
C3017313
C3017314
C3017315
Part Number
R412006277
R412006286
R412006278
R412006279
R412006280
R412006383
R412006287
R412006282
R412006283
R412006284
R412006285
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
Operating Voltage (AC)
110V
220V
110V
220V
Filling unit, Series NL2-SSU: electrically operated
• G 1/4
• Qn = 900 l/min
• Pipe connection
• Electr. connection: Plug, ISO 6952, form B • ATEX optional
8
Operating Operating
Order Code
C3012468
C1960270
C1960272
C1960273
C1960269
C3012469
C1960274
Part Number
0821300941
0821300942
0821300943
0821300944
0821300946
0821300947
0821300948
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Voltage (AC)
230V
230V
Voltage (DC)
24V
24V
Filling unit, electrically operated, with electrical priority circuit, Series AS2-SSU
• G 1/4
• Electr. connection: Plug, M12x1
Order Code Part Number Flow (QN) LPM Port Size Operating Voltage (DC)
C6157205 R412006384 2000 G1/4 BSPP 24V
www.brammer.biz
643
Pneumatics
Images For Illustrative Purposes Only
87720
87719 87718 87717 87716

