Page 643 - Tool & General Maintenance 2015 English
P. 643
Air Preparation
Filter, Series AS3-FLS
• G 3/8 - G 1/2
• Filter porosity: 5 μm
• Suitable for ATEX
• Nominal flow: 3500 l/min.
Order Code
C3262359
C3262360
C3262361
C3262365
C3262366
C3262367
C3262368
C3261732
C3262369
C3262373
C3262374
C3262375
Part Number
R412007000
R412007001
R412007002
R412007006
R412007007
R412007008
R412007009
R412007010
R412007011
R412007015
R412007016
R412007017
Flow (QN) LPM
3500
3500
3500
3500
3500
3500
3500
3500
3500
3500
3500
3500
Port Size
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Bowl Type
Bowl with Guard
Bowl with Guard
Bowl with Guard
Metal Bowl with Display
Metal Bowl with Display
Metal Bowl with Display
Bowl with Guard
Bowl with Guard
Bowl with Guard
Metal Bowl with Display
Metal Bowl with Display
Metal Bowl with Display
Drain Type
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Microfilter, Series AS2-FLC
• G 1/4 - G 3/8
• Filter porosity: 0.01 μm
• Contamination display: integrated • Suitable for ATEX
• Nominal flow: 300 l/min.
Order Code
C3262262
C3262263
C3262264
C3262265
C3262266
C3262267
C3262268
C3262269
C3262270
C3262271
C3262272
C3262273
Part Number
R412006036
R412006037
R412006038
R412006042
R412006043
R412006044
R412006045
R412006046
R412006047
R412006051
R412006052
R412006053
Flow (QN) LPM
300
300
300
300
300
300
300
300
300
300
300
300
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
Bowl Type
Bowl with Guard
Bowl with Guard
Bowl with Guard
Metal Bowl with Display
Metal Bowl with Display
Metal Bowl with Display
Bowl with Guard
Bowl with Guard
Bowl with Guard
Metal Bowl with Display
Metal Bowl with Display
Metal Bowl with Display
Drain Type
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Microfilter, Series AS3-FLC
• G 3/8 - G 1/2
• Filter porosity: 0.01 μm • Suitable for ATEX
• Nominal flow: 700 l/min.
8
Order Code
C6153197
C6153198
C6153199
C6153200
C6153201
C6153202
C6153203
C6153204
C6153205
C6153206
C6153207
C6153208
Part Number
R412007036
R412007037
R412007038
R412007042
R412007043
R412007044
R412007045
R412007046
R412007047
R412007051
R412007052
R412007053
Flow (QN) LPM
700
700
700
700
700
700
700
700
700
700
700
700
Port Size
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
Bowl Type
Bowl with Guard
Bowl with Guard
Bowl with Guard
Metal Bowl with Display
Metal Bowl with Display
Metal Bowl with Display
Bowl with Guard
Bowl with Guard
Bowl with Guard
Metal Bowl with Display
Metal Bowl with Display
Metal Bowl with Display
Drain Type
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
Semi-Auto (N/O)
Automatic (N/O)
Automatic (N/C)
www.brammer.biz
631
Pneumatics
Images For Illustrative Purposes Only
99017 99016 99015

