Page 623 - Tool & General Maintenance 2015 English
P. 623
Pressure Switches
PS1000/1100 Series - Electronic pressure/vacuum switch
• Extremely compact: 13W x 10H x 30L [mm]
• 2-wire switch
• Lightweight: 5 g (without cable)
• Large setting range: -0.1 to 0.45 MPa with one pressure switch possible
• Clearly visible indicator light (LED)
• Directly pluggable in the one-touch fitting • Easy setting using potentiometer
Pressure Range
-0.1 - 0.45 MPa
-0.1 - 0.4 MPa
• With angular one-touch fittings
• Two-coloured display (green/red)
• Copying function for up to 10 devices for fault-free transmission of the set values
Order Code
C1208302
C1208303
ZSE/ISE80A Series - Digital precision pressure/vacuum switch
Part Number
PS1000-R06L-Q
PS1100-R06L-Q
• 3 designs: ZSE30A for vacuum, ZSE30AF for vacuum and overpressure, ISE30A for overpressure
• Degree of protection IP40
• Easy readout on large display
• Easy and innovative programming
• Analogue output: 1-5 V or 4 to 20 mA
Order CodePart Number
Connection Thread Size
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/4 BSPT
R1/4 BSPT
R1/4 BSPT
R1/4 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/8 BSPT
R1/4 BSPT
R1/8 BSPT
G1/4 BSPP
R1/4 BSPT
R1/4 BSPT
R1/8 BSPT
R1/8 BSPT
G1/4 BSPP
G1/4 BSPP
R1/4 BSPT
Output Signal
PNP open collector, 1 output + analog voltage output
PNP open collector, 2 outputs
PNP open collector, 2 outputs
PNP open collector, 1 output + analog voltage output
PNP open collector, 1 output + analog current output
PNP open collector, 2 outputs
PNP open collector, 1 output + analog current output
PNP open collector, 2 outputs
PNP open collector, 1 output + analog voltage output
PNP open collector, 1 output + analog current output
PNP open collector, 2 outputs + analog voltage output
PNP open collector, 2 outputs + analog current output
PNP open collector, 2 outputs + analog voltage output
PNP open collector, 2 outputs + analog current output
PNP open collector, 2 outputs
PNP open collector, 1 output + analog current output
PNP open collector, 1 output + analog voltage output
PNP open collector, 2 output + analog voltage/auto-shift
PNP open collector, 2 output + analog current/auto-shift
PNP open collector, 2 output + analog voltage/auto-shift
PNP open collector, 2 output + analog current/auto-shift
PNP open collector, 2 outputs + analog current output
PNP open collector, 1 output + analog voltage output
PNP open collector, 1 output + analog voltage output
PNP open collector, 1 output + analog current output
Measuring Range
0 to -1.01 bar
-1 to 10 bar
0 to -1.01 bar
0 to -1.01 bar
0 to -1.01 bar
-1 to 1 bar
-1 to 1 bar
-1 to 1 bar
-1 to 1 bar
-1 to 1 bar
0 to -1.01 bar
0 to -1.01 bar
-1 to 1 bar
-1 to 1 bar
0 to -1.01 bar
0 to -1.01 bar
-1 to 1 bar
0 to -1.013 bar
0 to -1.013 bar
-1.0 to 1 bar
-1.0 to 1 bar
-1 to 20 bar
-1 to 10 bar
-1 to 10 bar
-1 to 10 bar
0 to 10 bar
-1 to 10 bar
-1 to 20 bar
-1 to 10 bar
-1 to 10 bar
-1 to 10 bar
0 to 100 bar
0 to 150 bar
-1 to 10 bar
Tube Connection Size
6 mm
6 mm
6 mm
6 mm 7 6 mm
6 mm
C6118661
C4341735
C6118662
C6118663
C6118664
C6118665
C6118666
C6118667
C6118668
C6118669
C6118670
C6118671
C6118672
C6118673
C2601785
C3224332
C3224338
C3224342
C3019295
C3224349
C3224350
C3877176
C6118491
C6118492
C6118493
C6118494
C6118495
C6118496
C4812791
C3224358
C3224359
C1277837
C3018502
C3018503
ZSE30A-01-E
ISE30A-01-B
ZSE30A-C6L-B
ZSE30A-C6L-E
ZSE30A-C6L-F
ZSE30AF-01-B
ZSE30AF-01-F
ZSE30AF-C6L-B
ZSE30AF-C6L-E
ZSE30AF-C6L-F
ZSE80-02-T
ZSE80-02-V
ZSE80F-02-T
ZSE80F-02-V
ZSE30A-01-B
ZSE30A-01-F
ZSE30AF-01-E
ZSE40A-01-T
ZSE40A-01-V
ZSE40AF-01-T
ZSE40AF-01-V
ISE80H-02-V
ISE30A-01-E
ISE30A-C6L-E
ISE30A-C6L-F
ISE70-F02-67
ISE80-02-T
ISE80H-02-T
ISE30A-C6L-B
ISE40A-01-T
ISE40A-01-V
ISE75-F02-67
ISE75H-F02-67
ISE80-02-V
input Direct
input Direct
input Direct
input Direct
2x PNP open collector
PNP open collector, 2 outputs
PNP open collector, 2 outputs
PNP open collector, 2 outputs
PNP open collector, 2 outputs
PNP open collector, 2 outputs
2x PNP open collector
2x PNP open collector
PNP open collector, 2 outputs
+ analog voltage output
+ analog voltage output
6 mm
6 mm
6 mm
+ analog voltage/auto reference input
+ analog current/auto reference input
+ analog current output
www.brammer.biz
611
Instrumentation
Images For Illustrative Purposes Only
54489 54491

