Page 614 - Tool & General Maintenance 2015 English
P. 614
Couplings
A-Lok® instrumentation tube fittings are designed as leak-free connections for process, power and instrumentation applications. Material: 316 Stainless steel (standard)
A-Lok® SC - Tube to Tube Union
ET - Equal tee
A-Lok® RU - Reducing Union
Order Code
C1169654
C1172614
C1171544
C1156798
C1146900
C1156807
Order Code
C1172983
C1169298
C3219487
C1146897
C1146896
C1161168
Order Code
C1171553
C1156930
Part Number
4SC4-316
6SC6-316
8SC8-316
SCM6-316
SCM10-316
SCM12-316
Part Number
4ET4-316
6ET6-316
8ET8-316
ETM6-316
ETM10-316
ETM12-316
Part Number
8RU4-316
M12RUM6-316
Part Number
4MSC4N-316
6MSC6N-316
8MSC8N-316
M6MSC1/4N-316
M10MSC3/8N-316
M12MSC1/2N-316
Part Number
4EE4-316
6EE6-316
8EE8-316
EEM6-316
EEM10-316
EEM12-316
Part Number
4ECR4-316
6ECR6-316
8ECR8-316
ECRM6-316
ECRM10-316
ECRM12-316
Tube Connection Size
0.25 in
0.375 in
0.5 in
6 mm
10 mm
12 mm
Tube Connection Size
0.25 in
0.375 in
0.5 in
6 mm
10 mm
12 mm
Tube Connection (1)
0.5 in
12 mm
Tube Connection Size
0.25 mm
0.375 in
0.5 in
6 mm
10 mm
12 mm
Tube Connection Size
0.25 in
0.375 in
0.5 in
6 mm
10 mm
12 mm
Tube Connection Size
0.25 in
0.375 in
0.5 in
6 mm
10 mm
12 mm
Hose OD (Inch)
1/4
3/8
1/2
Hose OD (Inch)
1/4
3/8
1/2
Tube Connection (2)
0.25 in
6 mm
Connection Thread Size
1/4 NPT
3/8 NPT
1/2 NPT
1/4 NPT
3/8 NPT
1/2 NPT
Hose OD (Inch)
1/4
3/8
1/2
Hose OD (Inch)
1/4
3/8
1/2
7
A-Lok® MSC - Straight Connector
Order Code
C1169748
C1172683
C1171601
C1156843
C1156892
C1156888
Order Code
C1172988
C1169303
C1172341
C1148692
C1160211
C1157039
Order Code
C1172991
C1169307
C1172344
C1164458
C1157048
C3219515
EE - Equal elbow
A-Lok® ECR - Equal Cross
602
www.brammer.biz
Instrumentation
50319
50306 50370 50351
50307 50353

