Page 597 - Tool & General Maintenance 2015 English
P. 597
The new material :T-PUR® Previous
Material:
Polyurethane (PUR)
Colour: yellow
Material:
Polyurethane (PUR)
Colour: red
Material:
Polyurethane (PUR)
Colour: white with marking
New
Material:
T-PUR® Colour: orange
Material:
T-PUR® Colour: purple
Material:
T-PUR®
Colour: pale green
The new material :T-PUR®
Longer service life
Extended temperature range of more than 40%
In the temperature ranges from + 40oC to + 90oC has been improved by 23% Maintaining all technical properties
Same price as the traditional spiders
Temperature factor St -50° C -30° C +40° C +50° C +60° C +70° C +80° C +90° C +100° C +110° C +120° C +30° C
New
1,0 1,0 1,1 1,2 1,3 1,45 1,6 1,8 2,1 2,5 3,0
Previous
- 1,0 1,2 1,3 1,4 1,55 1,8 2,2 - - -
www.ktr.com
64 Shore D 98 Shore A 92 Shore A

