Page 578 - Tool & General Maintenance 2015 English
P. 578
Process Conveyor Belts
TC Polyester Power Transmission Belts
Order Code
C7293230
C7293232
C7293231
C7293234
C7270080
C7293235
C7293233
Part Number
TC-10EF
TC-20EF
TC-20/25EF
TC-35ER
TC-35/30ER
TC-55ER
TC-35/35ER
Belt Thickness
1.8 mm
2 mm
2.5 mm
2.5 mm
3 mm
3 mm
3.5 mm
Minimum Pulley Diameter Back Flexing
25 mm
25 mm
50 mm
50 mm
50 mm
70 mm
70 mm
Minimum Pulley Diameter Back Flexing
50 mm
60 mm
Minimum Pulley Diameter Back Flexing
25 mm
30 mm
60 mm
100 mm
125 mm
Minimum Pulley Diameter Flexing
25 mm
25 mm
50 mm
50 mm
50 mm
70 mm
70 mm
Minimum Pulley Diameter Flexing
25 mm
60 mm
Minimum Pulley Diameter Flexing
25 mm
30 mm
60 mm
100 mm
125 mm
TCF-Polyester Power Transmission Belts
Order Code
C7293236
C7293237
Part Number
TCF-20H
TCF-50H
Belt Thickness
1.5 mm
2 mm
TF-Aramide Power Transmission Belts
Order Code
C7293238
C7293239
C7293240
C7293241
C7293242
Part Number
TF-10
TF-15
TF-22
TF-33
TF-50
Belt Thickness
1.7 mm
2 mm
2.4 mm
3 mm
3.9 mm
CM-Polyamide Folder Gluer Belts
Machine tapes are central to manufacturing operations. They convey, speed up, slow down, position and, when required, fold the paper material processed. Habasit’s comprehensive range of Hamid, polyamide and polyurethane machine tapes are manufactured with abrasion-resistant NBR covers or other application-oriented surface materials. They provide the industry with effective and comprehensive belting solutions that are extremely reliable, have constant grip, and offer long service lives.
Order Code
C7293243
C7293244
C7293245
Part Number
XVT-2205
XVT-2213
XVT-2226
Belt Thickness
3 mm
4 mm
5 mm
Minimum Pulley Diameter Back Flexing
40 mm
50 mm
60 mm
MinimumPulleyDiameterBackFlexing
30 mm
40 mm
Minimum Pulley Diameter Back Flexing
20 mm
20 mm
20 mm
20 mm
20 mm
25 mm
15 mm
15 mm
25 mm
20 mm
15 mm
40 mm
25 mm
Minimum Pulley Diameter Flexing
40 mm
50 mm
60 mm
MinimumPulleyDiameterFlexing
30 mm
40 mm
Minimum Pulley Diameter Flexing
20 mm
20 mm
20 mm
20 mm
20 mm
25 mm
15 mm
15 mm
25 mm
20 mm
15 mm
40 mm
25 mm
CT-Polyester Folder Gluer Belts
5
OrderCode PartNumber
C7293246 CT-18/30E
C7293247 CT-18/40E
Hamid Machine Tapes
BeltThickness
3 mm
4 mm
Belt Thickness
1 mm
1 mm
1.1 mm
1.2 mm
1.3 mm
1.4 mm
1.4 mm
1.45 mm
1.45 mm
1.5 mm
1.6 mm
1.8 mm
1.8 mm
Order Code
C7293253
C7293254
C7293256
C7067299
C7293257
C7293249
C7293251
C7276900
C7293258
C7293252
C7293248
C7293250
C7293255
Part Number
MNB-5P
MNT-5P
MVM-5E
MAM-5P
MVT-5E
MAM-5E
MAT-02H
MAM-04H
MVT-6P
MAT-5P
MAM-05HP
MAM-8P
MNT-8P
566
www.brammer.biz
Mechanical Power Transmission
392734 392733 392730 392728 392727 392725

