Page 571 - Tool & General Maintenance 2015 English
P. 571
Flat Top chains | Conveyor Chain
Uni flex Plastic Chain 1400
Uni-flex plastic chain.
Price shown is for a standard length of 6.1 metres.
Order Code
C6135852
C6135853
Item Description Pitch Imperial
uni flex plastic chain, open top 3.25
uni flex plastic chain, TAB, open top 3.25
Pitch Metric
82.55 mm
82.55 mm
Chain Width Metric
53.3 mm
53.3 mm
55 mm
Chain Width Metric
44 mm
Chain Width Metric
50 mm
50 mm
Chain Width Imperial
1.97
1.97
Chain Width Imperial
2.1
2.1
2.17
Chain Width Imperial
Uni flex Plastic Chain 1700
Uni flex plastic chain, closed top.
Price shown is for a standard length of 6.1 metres.
Order Code
C6135855
C6135856
C6135854
Pitch Imperial
1.97
1.97
1.97
Pitch Metric
50.04 mm
50.04 mm
50.04 mm
Uni flex Plastic Chain 2500
Uni flex plastic chain, closed top.
Price shown is for a standard length of 6.1 metres.
Order Code Pitch Imperial Pitch Metric
C6135857 2.5 63.5 mm
Uni flex Plastic Chain 2600
Uni-flex plastic chain.
Price shown is for a standard length of 6.1 metres.
1.73
Order Code Item Description
Pitch Metric
Pitch Imperial
2.5
2.5
2.5
2.5
Chain Width Metric
Chain Width Metric
C6135848
C6135849
C6135850
C6135851
uni flex plastic chain, open top
uni flex plastic chain, closed top
uni flex plastic chain, TAB, open top
uni flex plastic chain, TAB, closed top
63.5 mm
63.5 mm
63.5 mm
63.5 mm
42 mm
42 mm
42 mm
42 mm
Chain Width Imperial
1.65
1.65
1.65
1.65
Chain Width Imperial
4.33
Uni Flex One
Plastic modular belt, side flexing, 1.5’’ pitch, open.
Price shown is for 1 linear metre.
Uni flex Plastic Chain 2700
Uni flex plastic chain, closed top.
Price shown is for a standard length of 5 metres.
Order Code Pitch Imperial
C6135860 2.76
Crate Conveyor chain NH 78
Plastic straight running crate chain. Price shown is for a standard length of 6.1 metres.
Order Code
C6135875
Snap on Plastic Chain 1873
Pitch Metric
70.1 mm
110 mm
5
Order Code Pitch Metric
C6138633 38.1 mm
Pitch Imperial
1.5
Belt Thickness
19.1 mm
Snap -on plastic chain.
Price shown is for a standard length of 3.048 metres.
Order Code
C6135858
C6135859
Item Description
Snap on plastic chain, gripper, steel base chain
Pitch Imperial
0.75
0.75
Pitch Metric
19.05 mm
19.05 mm
Chain Width Chain Width Metric Imperial
82.6 mm 3.25
82.6 mm 3.25
Snap on plastic chain, gripper, stainless steel base chain
www.brammer.biz
559
Mechanical Power Transmission
Images For Illustrative Purposes Only
93242
93233 93247 93234 93225 93232 93228 93227

