Page 565 - Tool & General Maintenance 2015 English
P. 565
Extruded Belts
SOLICORD Round Belts
SOLICORD thermoplastic round & V-belts are used in almost every industry. Below we show only a small part of the extensive Ammeraal Beltech Solicord product range. Ammeraal Beltech also offers a range of quality equipment to endless this type of belts yourself. The properties of our round & V-belts vary from soft and grippy to extremely wear resistant and strong. No matter what business you are in Ammeraal Beltech has the right belt for your need offering 24/7 service. Ammeraal Beltech is the true one-stop belt shop.
Solicord products can be supplied in:
• FDA/EC food grade
• metal detectable quality
• a hardness range from 72 ShoreA to 55 ShoreD
• profiles that are Solid, hollow or reinforced execution • a wide range of colors
• polyester, polyurethane and in the patented polyurethane PLUS quality • rolls, cut length or endless
Explanation of the description: Round belt TPU 85A Sapphire Blue SM FG 30
Shape of the belt: Round, V- or T-shape
Material: TPU polyurethane; PES polyester
Indication of hardness: 85A ask Ammeraal Beltech for the effective hardness
Additions: SM smooth surface finish; RO rough finish; FG food grade; MD metal detectable Size: 30: round belts diameter x 10 mm for V-belts; base width x height mm
Order Code
C6138978
C6138979
C6138980
C6138981
C6138982
C6138987
C6139014
C6138998
C6138999
C6139000
C6139019
C6139016
C6138988
C6138989
C6138990
C6138992
C6138993
C6138967
C6138968
C6138964
C6138965
C6138966
C6138969
C6138970
C6138971
C6138977
C6138972
C6138973
C6138974
C6138975
C6138976
C6139001
C6139002
C6139003
C6139015
C6138984
C6138985
C6138986
C6138983
Part Number
SCRB000070
SCRB000071
SCRB000072
SCRB000073
SCRB000074
SCRB000125
SCRB000135
SCRB000129
SCRB000130
SCRB000131
SCRB000139
SCRB000137
SCRB000141
SCRB000142
SCRB000143
SCRB000144
SCRB000145
SCRB000042
SCRB000043
SCRB000039
SCRB000040
SCRB000041
SCRB000053
SCRB000054
SCRB000055
SCRB000061
SCRB000140
SCRB000057
SCRB000058
SCRB000059
SCRB000060
SCRB000132
SCRB000133
SCRB000134
SCRB000136
SCRB000094
SCRB000095
SCRB000096
SCRB000093
Item Description
Round belt PES 40D Beige SM FG 30
Round belt PES 40D Beige SM FG 40
Round belt PES 40D Beige SM FG 50
Round belt PES 40D Beige SM FG 60
Round belt PES 40D Beige SM FG 80
Round belt TPU 75A PLUS Orange RO 40
Round belt TPU 75A Sky Blue SM FG 40
Round belt TPU 75A Sky Blue SM FG hollow 48
Round belt TPU 75A Sky Blue SM FG hollow 63
Round belt TPU 75A Sky Blue SM FG hollow 80
Round belt TPU 80A Capri Blue SM FG MD 80
Round belt TPU 80A UM Blue SM FG 40
Round belt TPU 80A UM.Blue RO FG 40
Round belt TPU 80A UM.Blue RO FG 48
Round belt TPU 80A UM.Blue RO FG 50
Round belt TPU 80A UM.Blue RO FG 63
Round belt TPU 80A UM.Blue RO FG 80
Minimum Pulley Diameter
30 mm
40 mm
55 mm
60 mm
80 mm
30 mm
30 mm
35 mm
55 mm
65 mm
75 mm
30 mm
30 mm
40 mm
45 mm
60 mm
75 mm
95 mm
110 mm
55 mm
65 mm
75 mm
30 mm
55 mm
75 mm
95 mm
25 mm
30 mm
45 mm
55 mm
75 mm
35 mm
55 mm
65 mm
65 mm
100 mm
120 mm
150 mm
80 mm
Max Working Belt Tension Recommended daN/belt (at mu=0,5) Pretension
4.8 2-4%
8.8 2-4%
13.6 2-4%
19.8 2-4%
35 2-4%
4 4-6%
3 6-8%
3.6 6-8%
6.2 6-8%
10 6-8%
15 6-8%
3.6 6-8%
3.6 6-8%
5 6-8%
5.6 6-8%
8.8 6-8%
14 6-8%
28 6-8%
40 6-8%
10.2 6-8%
13.8 6-8% 5 18 6-8%
5.6 4-6%
12.4 4-6%
22 4-6%
26.6 6-8%
2.4 6-8%
4.2 6-8%
6.6 6-8%
9.6 6-8%
17 6-8%
5 6-8%
8.9 6-8%
14.3 6-8%
14.3 6-8%
40.8 0.5-2%
58.8 0.5-2%
92 0.5-2%
26 0.5-2%
Round belt TPU 85A Green RO 100
Round belt TPU 85A Green RO 120
Round belt TPU 85A Green RO 60
Round belt TPU 85A Green RO 70
Round belt TPU 85A Green RO 80
Round Belt TPU 85A PLUS Blue SM 40
Round Belt TPU 85A PLUS Blue SM 60
Round Belt TPU 85A PLUS Blue SM 80
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A Sapphire Blue SM
Round belt TPU 85A um.Blue RO glass
Round belt TPU 85A um.Blue RO glass
Round belt TPU 85A um.Blue RO glass
Round belt TPU 85A um.Blue RO glass
FG 100
FG 30
FG 40
FG 50
FG 60
FG 80
FG hollow 48
FG hollow 63
FG hollow 80
FG hollow 80
fiber 100
fiber 120
fiber 150
fiber 80
www.brammer.biz
553
Mechanical Power Transmission
Images For Illustrative Purposes Only
62921

