Page 56 - Tool & General Maintenance 2015 English
P. 56
Self Aligning Ball Bearings
Self-aligning ball bearings with lip seals on both sides
Order Code
C0012375 C0012376 C0012378 C0012380 C0012382 C0012486 C0012385 C0012488 C0012388 C0017248 C0012391 C0017250 C0025828 C0017252 C0016121 C0017255 C0017233 C0017274 C0017235 C0025918 C0017238 C0012402 C0020820
Part Number
2200-2RS-TVH 2201-2RS-TVH 2202-2RS-TVH 2203-2RS-TVH 2204-2RS-TVH 2304-2RS-TVH 2205-2RS-TVH 2305-2RS-TVH 2206-2RS-TVH 2306-2RS-TVH 2207-2RS-TVH 2307-2RS-TVH 2208-2RS-TVH 2308-2RS-TVH 2209-2RS-TVH 2309-2RS-TVH 2210-2RS-TVH 2310-2RS-TVH 2211-2RS-TVH 2311-2RS-TVH 2212-2RS-TVH 2213-2RS-TVH 2214-2RS-TVH
Internal Diameter
10 mm 12 mm 15 mm 17 mm 20 mm 20 mm 25 mm 25 mm 30 mm 30 mm 35 mm 35 mm 40 mm 40 mm 45 mm 45 mm 50 mm 50 mm 55 mm 55 mm 60 mm 65 mm 70 mm
External Diameter
30 mm 32 mm 35 mm 40 mm 47 mm 52 mm 52 mm 62 mm 62 mm 72 mm 72 mm 80 mm 80 mm 90 mm 85 mm 100 mm 90 mm 110 mm 100 mm 120 mm 110 mm 120 mm 125 mm
Width
14 mm 14 mm 14 mm 16 mm 18 mm 21 mm 18 mm 24 mm 20 mm 27 mm 23 mm 31 mm 23 mm 33 mm 23 mm 36 mm 23 mm 40 mm 25 mm 43 mm 28 mm 31 mm 31 mm
Self-aligning ball bearings
1
Self-aligning ball bearings 112, main dimensions to DIN 630, with extended inner ring.
Order Code
C0012236 C0016104 C0016105 C0012237 C0012238 C0012239 C0017208 C0020787 C0012240
Part Number
11204-TVH 11205-TVH 11206-TVH 11207-TVH 11208-TVH 11209-TVH 11210-TVH 11211-TVH 11212-TVH
Internal Diameter
20 mm 25 mm 30 mm 35 mm 40 mm 45 mm 50 mm 55 mm 60 mm
External Diameter
47 mm 52 mm 62 mm 72 mm 80 mm 85 mm 90 mm 100 mm 110 mm
Width Inner Ring (B)
40 mm 44 mm 48 mm 52 mm 56 mm 58 mm 58 mm 60 mm 62 mm
Width Outer Ring (C)
14 mm 15 mm 16 mm 17 mm 18 mm 19 mm 20 mm 21 mm 22 mm
44
www.brammer.biz
Bearings
30941 86113
Images For Illustrative Purposes Only

