Page 522 - Tool & General Maintenance 2015 English
P. 522
Single Sided Synchronous Belt
5
Order Code
C0290127
C0290128
C0290129
C0290130
C0290186
C0290187
C0290188
C0290189
C0290190
C0290227
C0290228
C0290229
C0290230
C0290231
C0289654
C0288992
C0290346
C0290347
C0290348
C0290374
C0290375
C0290376
C0290377
C0290378
C0290431
C0290432
C0290433
C0290434
C0290435
C0290520
C0290521
C0290522
C0290523
C0290524
C0290553
C0290554
C0290555
C0290556
C0290557
C0290572
C0290573
C0290574
C0290575
C0290576
C0290619
C0290620
C0290621
C0290622
C0290623
C0290682
C0290683
C0290684
C0290685
C0290686
C0290730
C0290731
C0290732
C0290733
C0290734
C0290755
C0290756
C0290757
C0290758
C0290759
C0288892
C0290836
C0290837
C0290838
C0290839
C0290854
Part Number
240 H 100
240 H 150
240 H 200
240 H 300
255 H 075
255 H 100
255 H 150
255 H 200
255 H 300
270 H 075
270 H 100
270 H 150
270 H 200
270 H 300
300 H 075
300 H 100
300 H 150
300 H 200
300 H 300
310 H 075
310 H 100
310 H 150
310 H 200
310 H 300
330 H 075
330 H 100
330 H 150
330 H 200
330 H 300
360 H 075
360 H 100
360 H 150
360 H 200
360 H 300
370 H 075
370 H 100
370 H 150
370 H 200
370 H 300
375 H 075
375 H 100
375 H 150
375 H 200
375 H 300
390 H 075
390 H 100
390 H 150
390 H 200
390 H 300
420 H 075
420 H 100
420 H 150
420 H 200
420 H 300
440 H 075
440 H 100
440 H 150
440 H 200
440 H 300
450 H 075
450 H 100
450 H 150
450 H 200
450 H 300
480 H 075
480 H 100
480 H 150
480 H 200
480 H 300
485 H 075
Belt Width
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
19.0 mm
Pitch Length
609.6 mm
609.6 mm
609.6 mm
609.6 mm
647.7 mm
647.7 mm
647.7 mm
647.7 mm
647.7 mm
685.8 mm
685.8 mm
685.8 mm
685.8 mm
685.8 mm
762 mm
762 mm
762 mm
762 mm
762 mm
787.4 mm
787.4 mm
787.4 mm
787.4 mm
787.4 mm
838.2 mm
838.2 mm
838.2 mm
838.2 mm
838.2 mm
914.4 mm
914.4 mm
914.4 mm
914.4 mm
914.4 mm
939.8 mm
939.8 mm
939.8 mm
939.8 mm
939.8 mm
952.5 mm
952.5 mm
952.5 mm
952.5 mm
952.5 mm
990.6 mm
990.6 mm
990.6 mm
990.6 mm
990.6 mm
1066.8 mm
1066.8 mm
1066.8 mm
1066.8 mm
1066.8 mm
1117.6 mm
1117.6 mm
1117.6 mm
1117.6 mm
1117.6 mm
1143 mm
1143 mm
1143 mm
1143 mm
1143 mm
1219.2 mm
1219.2 mm
1219.2 mm
1219.2 mm
1219.2 mm
1231.9 mm
Belt Width
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
1 in
1.5 in
2 in
3 in
0.75 in
Number of Teeth
48
48
48
48
51
51
51
51
51
54
54
54
54
54
60
60
60
60
60
62
62
62
62
62
66
66
66
66
66
72
72
72
72
72
74
74
74
74
74
75
75
75
75
75
78
78
78
78
78
84
84
84
84
84
88
88
88
88
88
90
90
90
90
90
96
96
96
96
96
97
Synchronous Belt Profile (P)
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
Profile Height Metric (H)
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
Tooth Height Metric (T)
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
2.29 mm
510
www.brammer.biz
Mechanical Power Transmission

