Page 490 - Tool & General Maintenance 2015 English
P. 490
Single Sided Synchronous Belt
POWERGRIP® GT3
• Premium rubber synchronous belt with optimised GT tooth profile
• Technically advanced compound for teeth and backing, with fibreglass tensile cord.
• Helically wound tensile member gives enormous strength, flex life and elongation resistance. • High tooth jump resistance.
• Compact, light-weight and cost-effective drives.
• Substantially increased power ratings: up to 30% more than previous constructions
5
Order Code
C0294150
C0294151
C0294149
C0294289
C0294263
C0294298
C0294290
C0294253
C0294299
C0294320
C0294321
C0294319
C0294291
C0294262
C0294284
C0294280
C0294261
C0294275
C0294381
C0294382
C0294383
C0294281
C0294250
C0294285
C0294323
C0294324
C0294322
C0294326
C0294327
C0294325
C0294252
C0294232
C0294300
C0294329
C0294330
C0294328
C0294287
C0294254
C0294301
C0294153
C0294154
C0294152
C0294264
C0294233
C0294269
C0294332
C0294333
C0294331
C0329987
C0329988
C0329986
C0294235
C0294278
C0294249
C0294335
C0294317
C0294334
C0294337
C0294338
C0294336
C0294178
C0294148
Synchronous Belt Profile
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
3MGT
Pitch Length
105 mm
105 mm
105 mm
120 mm
120 mm
120 mm
135 mm
135 mm
135 mm
144 mm
144 mm
144 mm
150 mm
150 mm
150 mm
165 mm
165 mm
165 mm
174 mm
174 mm
174 mm
180 mm
180 mm
180 mm
186 mm
186 mm
186 mm
192 mm
192 mm
192 mm
195 mm
195 mm
195 mm
204 mm
204 mm
204 mm
210 mm
210 mm
210 mm
216 mm
216 mm
216 mm
225 mm
225 mm
225 mm
231 mm
231 mm
231 mm
234 mm
234 mm
234 mm
240 mm
240 mm
240 mm
243 mm
243 mm
243 mm
246 mm
246 mm
246 mm
252 mm
252 mm
Belt Width
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
15 mm
6 mm
9 mm
Number of Teeth
35
35
35
40
40
40
45
45
45
48
48
48
50
50
50
55
55
55
58
58
58
60
60
60
62
62
62
64
64
64
65
65
65
68
68
68
70
70
70
72
72
72
75
75
75
77
77
77
78
78
78
80
80
80
81
81
81
82
82
82
84
84
Pitch Metric (P)
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
Profile Height Metric (H)
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
2.41 mm
Tooth Height Metric (T)
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
1.12 mm
478
www.brammer.biz
Mechanical Power Transmission
62949

